Shop All Welding Accessories
Flextur
Welding Table, 48" D, 35" H, 48" W, Metal
Mfr # 78909510
Zoro # G507630578
product price: $4,052.99
/ea
Item requires special delivery charges. A $740.00 per item surcharge will be applied.
$4,052.99
Free 30-Day Returns
Key Features
- Work Surface Pattern Round 5/8" holes in a 2" grid pattern all the way across the tabletop
- Work Surface Width 48 in
- Work Surface Depth 48 in
- Overall Height 35 in
- Overall Width 48 in
Product Information
- Brand Flextur
- MFR # 78909510
- Zoro # G507630578
- UPC # 850018662802
- Country of Origin United States
- Category Welding Accessories
Dimensions
Work Surface Width | 48 in |
Work Surface Depth | 48 in |
Overall Height | 35 in |
Overall Width | 48 in |
Overall Depth | 48 in |
Table Surface Height (Maximum) | 41 in |
Table Surface Height (Minimum) | 35 in |
Work Surface Hole Size | 16 mm |
Details
Item | Welding Table |
Work Surface Pattern | Round 5/8" holes in a 2" grid pattern all the way across the tabletop |
Includes | (1) 48"L X 48"W X 35"H Flextur 78909510 Stationary Welding Table |
Frame Material | Steel |
Features | Inexperienced Welders can Easily Make an Accurate Setup and Become Productive in Minutes with this Welding Table, Skirting along all Sides has the Same Hole Configuration and Gives the Flexibility to Extend your Table in any Direction, upto 24 in, with a Flextur Fixture Block for Larger Weldments, Surface Flatness is +/- 0.015 in Over the 32 Square Feet Area, Top Supported by 3/8 in x 5 in Struts Every 16 in, Gridlok Panels |
Work Surface Thickness | 0.5 in |
Weight Capacity | 6,000 lb |
Work Surface Material | Steel |
Number of Drawers | 0 |
Adjustability | Adjustable Height |
Frame Finish | Metal |
Work Surface Finish | Plain |
Portability | Stationary |
Description
Welding Table, Overall Depth 48 in, Overall Height 35 in, Overall Width 48 in, Includes (1) 48 In.L X 48 In.W X 35 In.H Flextur 78909510 Stationary Welding Table, Number of Drawers 0, Table Surface Height (Minimum) 35 in, Weight Capacity 6,000 lb, Work Surface Finish Plain, Work Surface Pattern Round 5/8 In. holes in a 2 In. grid pattern all the way across the tabletop, Adjustability Adjustable Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 250 psi, Use With: Argon, Helium, Nitrogen (KH1010)
- ESAB Rod (10206400)
- MILLER ELECTRIC Tip, Standard, Contact, .035, PK10 (135430)
- TURBOTORCH Torch Tip, Swirl (0386-0105)
- FLEXTUR Welding Table, 48" D, 35" H, 48" W, Metal (78909515)
- FLEXTUR Welding Table Gun Holder (78908905)
- FLEXTUR Welding Locator Pins, PK4 (78908535)
- FLEXTUR Welding Table Turn Table (78908780)
- FLEXTUR Welding Block (78908245)
- FLEXTUR Steel Hose Hanger (73528395)
- PIPE-PRO Metal Cutting Guide Set, Steel, 2 PC (MEKIT-LG)
- Flextur Welding Accessories