Shop All Workbenches
Flextur
Welding Table, 48" D, 35" H, 48" W, Metal
Mfr # 71500005
Zoro # G107458657
product price: $6,342.99
/ea
Item requires special delivery charges. A $850.00 per item surcharge will be applied.
$6,342.99
Free 30-Day Returns
Key Features
- Features All 48 in Tables Come Equipped with Heavy-Duty Swiveling Lockable 2 in W x 6 in H Casters, Flextur Welding Tables will Improve Accuracy and Greatly Reduce Set up Time for Complicated Weldments, Surface Flatness is +/- 0.015 in Over the 32 Square Feet Area, Top Supported by 3/8 in x 5 in Struts Every 16 in, Gridlok Panels, a Full Bottom Shelf, Casters and a 2,000 lb Capacity
- Includes (1) 48"L X 48"W X 35"H Flextur 78909515 Mobile Welding Table, (1) Weld Gun Holder, (10) 3" Standard Hooks, (10) 4" Tool Cradle Hooks, (2) 3" X 5" Bins, (2) 90 Degree Angle Brackets, (4) .75" Locator Pins, (4) 1.0" Locator Pins, (4) 1.25" Locator Pins, (4) 1.5" Locator Pins, (4) 1.75" Locator Pins, (4) 2.0" Locator Pins, (8) 5/8" Vertical Clamps
- Work Surface Width 48 in
- Overall Height 35 in
- Work Surface Material Steel
Product Information
- Brand Flextur
- MFR # 71500005
- Zoro # G107458657
- UPC # 850018662758
- Country of Origin United States
- Category Workbenches
Dimensions
Work Surface Width | 48 in |
Overall Height | 35 in |
Overall Width | 48 in |
Work Surface Depth | 48 in |
Overall Depth | 48 in |
Table Surface Height (Maximum) | 35 in |
Work Surface Hole Size | 16 mm |
Table Surface Height (Minimum) | 35 in |
Details
Item | Welding Table |
Features | All 48 in Tables Come Equipped with Heavy-Duty Swiveling Lockable 2 in W x 6 in H Casters, Flextur Welding Tables will Improve Accuracy and Greatly Reduce Set up Time for Complicated Weldments, Surface Flatness is +/- 0.015 in Over the 32 Square Feet Area, Top Supported by 3/8 in x 5 in Struts Every 16 in, Gridlok Panels, a Full Bottom Shelf, Casters and a 2,000 lb Capacity |
Includes | (1) 48"L X 48"W X 35"H Flextur 78909515 Mobile Welding Table, (1) Weld Gun Holder, (10) 3" Standard Hooks, (10) 4" Tool Cradle Hooks, (2) 3" X 5" Bins, (2) 90 Degree Angle Brackets, (4) .75" Locator Pins, (4) 1.0" Locator Pins, (4) 1.25" Locator Pins, (4) 1.5" Locator Pins, (4) 1.75" Locator Pins, (4) 2.0" Locator Pins, (8) 5/8" Vertical Clamps |
Work Surface Material | Steel |
Number of Drawers | 0 |
Work Surface Thickness | 0.5 in |
Work Surface Pattern | Round 5/8" holes in a 2" grid pattern all the way across the tabletop |
Portability | Portable |
Weight Capacity | 4,000 lb |
Work Surface Finish | Plain |
Description
Welding Table, Overall Depth 48 in, Overall Height 35 in, Overall Width 48 in, Includes (1) 48 In.L X 48 In.W X 35 In.H Flextur 78909515 Mobile Welding Table, (1) Weld Gun Holder, (10) 3 In. Standard Hooks, (10) 4 In. Tool Cradle Hooks, (2) 3 In. X 5 In. Bins, (2) 90 Degree Angle Brackets, (4) .75 In. Locator Pins, (4) 1.0 In. Locator Pins, (4) 1.25 In. Locator Pins, (4) 1.5 In. Locator Pins, (4) 1.75 In. Locator Pins, (4) 2.0 In. Locator Pins, (8) 5/8 In. Vertical Clamps, Number of Drawers 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe, Aluminum, 1 in Pipe Size, 30000 lb Tensile Strength (2ZJ79)
- SAFCO Boltless Steel/Particleboard Shelving, 5-Shelf, 48w x 24d x 72h, Black (6244BL)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 4 3/8 in W, 8 in H, Red, 23 5/8 in L (QSB805RD)
- AMGOOD 24x72 Rolling Prep Table with Stainless Steel Top (AMG WT-2472-WHEELS)
- FLEXTUR Welding Table, 36" D, 35" H, 72" W, Metal (71500004)
- FLEXTUR Welding Table, 48" D, 35" H, 96 " W, Metal (71500006)
- FLEXTUR Welding Work Table, 36" D, 35" H, 30" W (71500009)
- GLOBAL EQUIPMENT Flared Leg Workbench w/ Shop Top Square Edge, 72"W x 36"D, Gray (183446)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 60" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-3060-AH-DR)
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 1600 lb., Straight (RE2460)
- BORA PORTAMATE SAWHORSE SPEDHRSE 1500LB (PM-4500)
- Flextur Workbenches