Shop All Welding Accessories
Flextur
Welding Table, 36" D, 35" H, 72" W, Metal
Mfr # 78909265
Zoro # G707630521
product price: $3,173.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$3,173.99
Free 30-Day Returns
Key Features
- Work Surface Pattern Round 5/8" holes in a 2" grid pattern all the way across the tabletop
- Work Surface Width 72 in
- Work Surface Depth 36 in
- Overall Height 35 in
- Overall Width 72 in
Product Information
- Brand Flextur
- MFR # 78909265
- Zoro # G707630521
- UPC # 850018662550
- Country of Origin United States
- Category Welding Accessories
Dimensions
Work Surface Width | 72 in |
Work Surface Depth | 36 in |
Overall Height | 35 in |
Overall Width | 72 in |
Overall Depth | 36 in |
Work Surface Hole Size | 16 mm |
Table Surface Height (Minimum) | 35 in |
Table Surface Height (Maximum) | 35 in |
Details
Item | Welding Table |
Work Surface Pattern | Round 5/8" holes in a 2" grid pattern all the way across the tabletop |
Includes | (1) 36"L X 72"W X 35"H Flextur 78909265 Stationary Welding Table |
Work Surface Thickness | 0.5 in |
Features | Inexperienced Welders can Easily Make an Accurate Setup and Become Productive in Minutes with this Welding Table, Surface Flatness is +/- 0.015 in Over the 4 Square Feet Ideal for Smaller Jobs or in Addition to Other Flextur Welding Tables, Top with 1/4 in x 2 in Struts |
Frame Material | Steel |
Work Surface Finish | Plain |
Weight Capacity | 2,000 lb |
Portability | Stationary |
Number of Drawers | 0 |
Work Surface Material | Steel |
Frame Finish | Metal |
Description
Welding Table, Overall Depth 36 in, Overall Height 35 in, Overall Width 72 in, Includes (1) 36 In.L X 72 In.W X 35 In.H Flextur 78909265 Stationary Welding Table, Number of Drawers 0, Table Surface Height (Minimum) 35 in, Weight Capacity 2,000 lb, Work Surface Finish Plain, Work Surface Pattern Round 5/8 In. holes in a 2 In. grid pattern all the way across the tabletop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Nozzle, Slip-On, Bore 5/8 In, PK2 (12201342)
- UNIWELD TWO GAS CALIBRATION FLOWMETER (14017)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (RD702SL)
- ZORO SELECT Welding Screen, 6 ft. W, 6 ft., Gray (22RN75)
- FLEXTUR Welding Table, 48" D, 35" H, 48" W, Metal (78909515)
- FLEXTUR Welding Table Gun Holder (78908905)
- FLEXTUR Welding Table, 96"D x 35"H x 48"W, Metal (78909525)
- FLEXTUR Welding Table, 36" D, 35" H, 30" W, Metal (78909250)
- FLEXTUR Welding Accessory Kit (78908260)
- FLEXTUR Welding Table, 48" D, 35" H, 48" W, Metal (78909510)
- LONGEVITY PT-60 Plasma Torch Consumables, 30-Piece Kit (880228)
- Flextur Welding Accessories