Shop All Flexible Gas Connectors
Flextron
Gas Line Hose 3/8'' O.D. x 48'' Length 1/2" x 3/8" MIP Fittings, Stainless Steel Flexible Connector
Mfr # FTGC-SS14-48D
Zoro # G501978942
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Flextron
- MFR # FTGC-SS14-48D
- Zoro # G501978942
- UPC # 854263025023
- Country of Origin China
- Category Flexible Gas Connectors
Description
Flextron Gas Connector is Designed to Withstand Harsh Cleaning Chemicals, Extreme Temperature, Pressure, and Movement, Making it Suitable for Both Commercial and Residential Gas Applications. It Combines Excess Flow Technology, Thermal Heat Activation and Advanced Corrosion ResistanceI to Provide a Safer Gas Connection for Your Home and Family. It is available in multiple lengths, diameters and fitting sizes to meet your particular needs. Choose Flextron for Safety, Reliability and Superior Performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 4" Female Coupler x Hose Shank Cam Lever Coupling (400C)
- ZORO SELECT 1-1/4" MNPT x 1-5/8" TBE Red Brass Pipe Nipple Sch 40 (466-001)
- MOEN Retainer Clip (883)
- EXTECH Temp/Humdty Mtr, 10 to 95 per Rel Hum Rng (EN300)
- FLEXTRON Gas Line Hose 1/2'' O.D.x48'' Len 1/2" FIPx3/8" MIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC38-48F)
- FLEXTRON Gas Line Hose 5/8'' O.D. x 12'' Length 3/4" FIP x MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS12-12P)
- FLEXTRON Gas Line Hose 3/8'' O.D.x36'' Length 1/2" FIPx3/8" MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS14-36F)
- FLEXTRON Gas Line Hose 5/8'' O.D. x 24'' Length 1/2" FIP x MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS12-24C)
- FLEXTRON Gas Line Hose 1/2'' O.D.x36'' Len 1/2" MIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC38-36A)
- FLEXTRON Gas Line Hose 3/8'' O.D. x 36'' Length 1/2" x 3/8" FIP Fittings, Stainless Steel Flexible Connector (FTGC-SS14-36E)
- SIMPSON STRONG-TIE 34 in. H X 3 in. W 12 Ga. Galvanized Steel Strap (STHD10)
- Flextron Supply Lines