Shop All Rubber Hoses & Lines
Flextech
Hump Hose, Blue, 3-1/2 in.
Mfr # H40-350
Zoro # G1889931
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 1/2 in
- Hose Length 3 in
- Max. Working Pressure @ 70 F 25 psi
- Hose Color Blue
- Temp. Range -65 Degrees to 350 Degrees F
Product Information
- Brand Flextech
- MFR # H40-350
- Zoro # G1889931
- Country of Origin China
- Category Rubber Hoses & Lines
Dimensions
Hose Inside Dia. | 3 1/2 in |
Hose Length | 3 in |
Length | 3" |
Inside Dia. (In.) | 3-1/2 |
Details
Max. Working Pressure @ 70 F | 25 psi |
Hose Color | Blue |
Temp. Range | -65 Degrees to 350 Degrees F |
Standards | SAE J20 |
Item | Hump Hose |
Color | Blue |
Material | Silicone |
Hose Tube Material | Silicone |
Hose Cover Material | Silicone |
Hose Reinforcement Material | Polyester |
Hose Configuration | Bulk Hose |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water |
Description
Hump Hose, Hose Inside Dia. 3 1/2 in, Hose Length 3 in, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Reinforcement Material Polyester, Hose Color Blue, Max. Working Pressure @ 70 F 25 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTHERS Mag & Alum Polish 5Oz (05100)
- WIX FILTERS Baker Trks/Hancock/Hough/Ihc/John Deere/, 51467 (51467)
- DENSO Cabin Air Filter, 453-2026 (453-2026)
- BLUE SEA SYSTEMS 2145 ML-Series Remote Control Contura Switch - (ON) OFF (ON) (2145)
- FLEXTECH Vacuum Hose, 1/32 in. (V-016)
- FLEXTECH Vacuum Hose, Blue, 1/64 in. (V-014)
- FLEXTECH Hose, Coolant, 4 Ply Poly, 3/4"ID., 12 ft. L (C40-075)
- FLEXTECH Vacuum Hose, Blue, 1/4 in. (V-025)
- FLEXTECH Hump Hose, Blue, 3 in. (H40-300)
- FLEXTECH Vacuum Hose, Blue, 5/16 in. (V-031)
- DAYCO 66-87 NUMEROUS APPLICATIONS (70792)
- Flextech Rubber Hoses & Accessories