Shop All Automotive Heating & Air Conditioning Hoses
Flextech
Hose Reducer, Blue, 2 in. to 2-1/2 in.
Mfr # R40-200/250
Zoro # G1889706
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in to 2-1/2 in
- Hose Length 3 in
- Max. Working Pressure @ 70 F 50 psi
- Hose Color Blue
- Temp. Range -65 Degrees to 350 Degrees F
Product Information
- Brand Flextech
- MFR # R40-200/250
- Zoro # G1889706
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Inside Dia. | 2 in to 2-1/2 in |
Hose Length | 3 in |
Length | 3" |
Inside Dia. (In.) | 2 to 2-1/2 |
Details
Max. Working Pressure @ 70 F | 50 psi |
Hose Color | Blue |
Temp. Range | -65 Degrees to 350 Degrees F |
Standards | SAE J20 |
Material | Silicone |
Item | Hose Reducer |
Color | Blue |
Hose Configuration | Bulk Hose |
Hose Reinforcement Material | Polyester |
Hose Cover Material | Silicone |
Hose Tube Material | Silicone |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water |
Description
Hose Reducer, Hose Inside Dia. 2 in to 2-1/2 in, Hose Length 3 in, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Reinforcement Material Polyester, Hose Color Blue, Max. Working Pressure @ 70 F 50 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGARD 5 LUG 12X1.5 BULGE INSTALLATION KIT BLACK 3/4" HEX (84538)
- BALDWIN FILTERS Air Filter, 9-25/32 to 12-3/4 x 29 in. (PA2632)
- FOUR SEASONS O-Ring, 24131 (24131)
- ORALITE Reflective Tape, Truck and Trailer Type (18852)
- FLEXTECH Elbow Hose, Blue, 1 in., 90 deg. (90-100 X 10)
- FLEXTECH Heavy Duty RadiatorHose, 81psi, 3/4In, Blue (C40-075(36))
- FLEXTECH Hose, Flex, 2 Ply Poly, 3" ID., 36" L (C20FLX-300)
- FLEXTECH Heavy Duty Radiator Hose, 2-1/2In, Blue (C40-250(36))
- FLEXTECH Hose Reducer, Blue, 2-1/4 in. to 2-1/2 in (R40-225/250)
- FLEXTECH Elbow Hose, Blue, 1-1/4 in., 90 deg. (90-125 X 10)
- GATES Straight Heater HoseStandard (28412)
- Flextech Automotive Heating & Air Conditioning Hoses