Shop All Automotive Heating & Air Conditioning Hoses
Flextech
Hose Reducer, Blue, 2-1/2 in. to 3 in.
Mfr # R40-250/300
Zoro # G1889618
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2-1/2 in to 3 in
- Hose Length 3 in
- Max. Working Pressure @ 70 F 29 psi
- Hose Color Blue
- Temp. Range -65 Degrees to 350 Degrees F
Product Information
- Brand Flextech
- MFR # R40-250/300
- Zoro # G1889618
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Inside Dia. | 2-1/2 in to 3 in |
Hose Length | 3 in |
Inside Dia. (In.) | 2-1/2 to 3 |
Length | 3" |
Details
Max. Working Pressure @ 70 F | 29 psi |
Hose Color | Blue |
Temp. Range | -65 Degrees to 350 Degrees F |
Standards | SAE J20 |
Material | Silicone |
Color | Blue |
Item | Hose Reducer |
Hose Configuration | Bulk Hose |
Hose Tube Material | Silicone |
Hose Cover Material | Silicone |
Hose Reinforcement Material | Polyester |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water |
Description
Hose Reducer, Hose Inside Dia. 2-1/2 in to 3 in, Hose Length 3 in, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Reinforcement Material Polyester, Hose Color Blue, Max. Working Pressure @ 70 F 29 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOCO Battery Charger, 10 A Input, 6 ft L Cable (GENPRO10X1)
- ILC Replacement For Az, Dlg585S Starter (DLG585S STARTER)
- TIMBREN 99-C GM SILVERADO/SIERRA 1500 2WD/4WD 1/2 TON REAR LOAD BOOSTERS (GMRCK15S)
- MANN FILTER INDUSTRIAL SEVERAL (W962/14)
- FLEXTECH Heater Hose, 62psi, 5/8In, Blue (HH-062 X 25)
- FLEXTECH Heavy Duty Radiator Hose, 50psi, 2In, Blue (C40-200(36))
- FLEXTECH Hose, Flex, 2 Ply Poly, 3" ID., 36" L (C20FLX-300)
- FLEXTECH Elbow Reducer, Blue, 2in to 2-1/4in, 90deg (R90-200/225)
- FLEXTECH Elbow Hose, Blue, 5/8 in., 90 deg. (90-062 X 10)
- FLEXTECH Heavy Duty Radiator Hose, 69psi, 1-1/4In (C40-125(36))
- FLEXTECH Heavy Duty Radiator Hose, 1-7/8In, Blue (C40-187(36))
- Flextech Automotive Heating & Air Conditioning Hoses