Shop All Automotive Heating & Air Conditioning Hoses
Flextech
Hose Reducer, Blue, 2-1/2 in. to 3-1/2 in
Mfr # R40-250/350
Zoro # G1889590
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2-1/2 in to 3-1/2 in
- Hose Length 3 in
- Max. Working Pressure @ 70 F 25 psi
- Hose Color Blue
- Temp. Range -65 Degrees to 350 Degrees F
Product Information
- Brand Flextech
- MFR # R40-250/350
- Zoro # G1889590
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Inside Dia. | 2-1/2 in to 3-1/2 in |
Hose Length | 3 in |
Length | 3" |
Inside Dia. (In.) | 2-1/2 to 3-1/2 |
Details
Max. Working Pressure @ 70 F | 25 psi |
Hose Color | Blue |
Temp. Range | -65 Degrees to 350 Degrees F |
Standards | SAE J20 |
Color | Blue |
Material | Silicone |
Item | Hose Reducer |
Hose Configuration | Bulk Hose |
Hose Tube Material | Silicone |
Hose Reinforcement Material | Polyester |
Hose Cover Material | Silicone |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil |
Description
Hose Reducer, Hose Inside Dia. 2-1/2 in to 3-1/2 in, Hose Length 3 in, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Reinforcement Material Polyester, Hose Color Blue, Max. Working Pressure @ 70 F 25 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Map Sensor Connector, S2327 (S2327)
- AUTOTEX Wiper Blade (72-20)
- TIMKEN Wide Inner Ring Ball Bearing With Collar, Ra103Rr (RA103RR)
- GATES Serpentine Belt Drive Component Kit, 90K-38157A (90K-38157A)
- FLEXTECH Elbow Hose, Blue, 1 in., 45 deg. (45-100 X 10)
- FLEXTECH Hose, Flex, 2 Ply Poly, 3" ID., 36" L (C20FLX-300)
- FLEXTECH Heater Hose, 43psi, 1In, Blue (HH-100 X 25)
- FLEXTECH Elbow Hose, Blue, 2-1/2 in., 90 deg. (90-250 X 10)
- FLEXTECH Charge Air Cooler Hose, Red, 4 in. (CAC40-400 X 8)
- FLEXTECH Elbow Reducer, 3-1/2 in. to 4 in., 90 deg. (R90-350/400)
- DAYCO 1 In. X 50 Ft. Heater Hose, 80319 (80319)
- Flextech Automotive Heating & Air Conditioning Hoses