Shop All Automotive Heating & Air Conditioning Hoses
Flextech
Heavy Duty Radiator Hose, 21psi, 3In, Blue
Mfr # C40-300(36)
Zoro # G8510817
Free Shipping & Returns
$82.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 21 psi
- Hose Color Blue
- Temp. Range -65 Degrees to 350 Degrees F
Product Information
- Brand Flextech
- MFR # C40-300(36)
- Zoro # G8510817
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 36 in |
Outside Dia. (In.) | 3-13/32 |
Length | 3 ft. |
Inside Dia. (In.) | 3 |
Details
Max. Working Pressure @ 70 F | 21 psi |
Hose Color | Blue |
Temp. Range | -65 Degrees to 350 Degrees F |
Standards | SAE J20 R1 |
Item | Heavy Duty Radiator Hose |
For Use With | Coolant, Air |
Working Pressure (PSI) | 21 |
Material | Silicone |
Color | Blue |
Type | Class B Tube |
Hose Tube Material | Silicone |
Hose Elbow Angle | 0 Degrees |
Hose Cover Material | Silicone |
Hose Configuration | Bulk Hose |
Hose Style | Straight |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil |
Description
Heavy Duty Radiator Hose, Hose Inside Dia. 3 in, Hose Length 36 in, Hose Style Straight, Hose Color Blue, Hose Tube Material Silicone, Hose Cover Material Silicone, Max. Working Pressure @ 70 F 21 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20 R1, Hose Configuration Bulk Hose, Hose Elbow Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Sea-Dog 273560-1 Nylon Square Tube Top Slide, Black - 1" (273560-1)
- SATCO 20W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Frost Finish (S4120)
- WESTWARD Hand Vacuum Pump Kit, Metal, Brake (40JM22)
- LUNASEA LIGHTING Lunasea Child/Pet Safety Water Activated Strobe Light w/RF Transmitter, Red Case (LLB-63RB-E0-K1)
- FLEXTECH Heavy Duty Radiator Hose, 3-1/2In, Blue (C40-350(36))
- FLEXTECH Heater Hose, 62psi, 5/8In, Blue (HH-062 X 25)
- FLEXTECH Heavy Duty Radiator Hose, 1-3/4In, Blue (C40-175(36))
- FLEXTECH Elbow Hose, Blue, 5/8 in., 90 deg. (90-062 X 10)
- FLEXTECH Heavy Duty Radiator Hose, 2-13/32In, Blue (C40-238(36))
- FLEXTECH Elbow Hose, Blue, 2-3/4 in., 90 deg. (90-275 X 10)
- FOUR SEASONS Chevy/Gmc Topkick/Kodiak 09-03 (55825)
- Flextech Automotive Heating & Air Conditioning