Shop All Automotive Heating & Air Conditioning Hoses
Flextech
Elbow Reducer, 3-1/2 in. to 4 in., 90 deg.
Mfr # R90-350/400
Zoro # G1889301
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3-1/2 in to 4 in
- Hose Length 6 in
- Hose Color Blue
- Temp. Range -65 Degrees to 350 Degrees F
- Standards SAE J20
Product Information
- Brand Flextech
- MFR # R90-350/400
- Zoro # G1889301
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Inside Dia. | 3-1/2 in to 4 in |
Hose Length | 6 in |
Length | 6" |
Inside Dia. (In.) | 3-1/2 to 4 |
Details
Hose Color | Blue |
Temp. Range | -65 Degrees to 350 Degrees F |
Standards | SAE J20 |
Type | 90 Degrees |
Item | Elbow Reducer |
Material | Silicone |
Color | Blue |
Hose Reinforcement Material | Polyester |
Hose Tube Material | Silicone |
Hose Cover Material | Silicone |
Hose Configuration | Bulk Hose |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil |
Description
Elbow Reducer, Hose Inside Dia. 3-1/2 in to 4 in, Hose Length 6 in, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Reinforcement Material Polyester, Hose Color Blue, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Buna N D-Ring Seal, Seal, ES24-D (ES24-D)
- VALVOLINE Transmission Fluid, 5 Gal, Red (VV349)
- BALDWIN FILTERS Fuel Filter, 5-7/32 x 3-9/32 x 5-7/32 In (BF7681-D)
- STRIKE3 Waterproof Superior Golf Cart Cover for Club Car EZGO Yamaha; Beige (ST1588284)
- FLEXTECH Elbow Hose, Blue, 2-3/4 in., 90 deg. (90-275 X 10)
- FLEXTECH Elbow Hose, Blue, 3/4 in., 90 deg. (90-075 X 10)
- FLEXTECH Heavy Duty RadiatorHose, 81psi, 3/4In, Blue (C40-075(36))
- FLEXTECH Heavy Duty Radiator Hose, 62psi, 1-1/2In (C40-150(36))
- FLEXTECH Elbow Hose, Blue, 5/8 in., 90 deg. (90-062 X 10)
- FLEXTECH Hose Reducer, Blue, 2-1/2 in. to 3-1/2 in (R40-250/350)
- UAC A/C Refrigerant Discharge Hose #Uac Ha 112102C (HA 112102C)
- Flextech Automotive Heating & Air Conditioning Hoses