Shop All Automotive Heating & Air Conditioning Hoses
Flextech
Elbow Reducer, 2-1/4in to 2-1/2 in, 90 deg
Mfr # R90-225/250
Zoro # G1889356
$37.65
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2-1/4 in to 2-1/2 in
- Hose Length 12 in
- Max. Working Pressure @ 70 F 50 psi
- Hose Color Blue
- Temp. Range -65 Degrees to 350 Degrees F
Product Information
- Brand Flextech
- MFR # R90-225/250
- Zoro # G1889356
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Inside Dia. | 2-1/4 in to 2-1/2 in |
Hose Length | 12 in |
Length | 6" |
Inside Dia. (In.) | 2-1/4 to 2-1/2 |
Details
Max. Working Pressure @ 70 F | 50 psi |
Hose Color | Blue |
Temp. Range | -65 Degrees to 350 Degrees F |
Standards | SAE J20 |
Material | Silicone |
Item | Elbow Reducer |
Type | 90 Degrees |
Color | Blue |
Hose Cover Material | Silicone |
Hose Tube Material | Silicone |
Hose Reinforcement Material | Polyester |
Hose Configuration | Bulk Hose |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil |
Description
Elbow Reducer, Hose Inside Dia. 2-1/4 in to 2-1/2 in, Hose Length 12 in, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Reinforcement Material Polyester, Hose Color Blue, Max. Working Pressure @ 70 F 50 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 03-07 Infiniti G35 2 Door Grill Black (HG-G35032JM-RS)
- DAYCO 83-08 Numerous Applications Radiator Hose, 70921 (70921)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (B5090)
- MAIN FILTER HASTINGS HF788 Replacement/Interchange Spin-On Filter (MF0057996)
- FLEXTECH Heater Hose, 50psi, 3/4In, Blue (HH-075 X 25)
- FLEXTECH Hose Reducer, Blue, 2 in. to 2-1/2 in. (R40-200/250)
- FLEXTECH Elbow Hose, Blue, 5/8 in., 90 deg. (90-062 X 10)
- FLEXTECH Elbow Hose, Blue, 2 in., 90 deg. (90-200 X 10)
- FLEXTECH Heater Hose, 43psi, 1In, Blue (HH-100 X 25)
- FLEXTECH Heavy Duty Radiator Hose, 75psi, 1-1/8In (C40-112(36))
- UNIVERSAL AIR COND Universal Air Conditioning Hose Assembly, Ha11152C (HA11152C)
- Flextech Automotive Heating & Air Conditioning Hoses