Shop All Automotive Heating & Air Conditioning Hoses
Flextech
Elbow Hose, Blue, 3-1/2 in., 90 deg.
Mfr # 90-350 X 10
Zoro # G1890010
product price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 1/2 in
- Hose Length 20 in
- Max. Working Pressure @ 70 F 26 psi
- Hose Color Blue
- Temp. Range -65 Degrees to 350 Degrees F
Product Information
- Brand Flextech
- MFR # 90-350 X 10
- Zoro # G1890010
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Inside Dia. | 3 1/2 in |
Hose Length | 20 in |
Length | 10" |
Inside Dia. (In.) | 3-1/2 |
Details
Max. Working Pressure @ 70 F | 26 psi |
Hose Color | Blue |
Temp. Range | -65 Degrees to 350 Degrees F |
Standards | SAE J20 |
Material | Silicone |
Type | 90 Degrees |
Item | Elbow Hose |
Color | Blue |
Hose Style | Elbow |
Hose Elbow Angle | 90 Degrees |
Hose Configuration | Bulk Hose |
Hose Tube Material | Silicone |
Hose Cover Material | Silicone |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water |
Description
Elbow Hose, Hose Inside Dia. 3 1/2 in, Hose Length 20 in, Hose Style Elbow, Hose Color Blue, Hose Tube Material Silicone, Hose Cover Material Silicone, Max. Working Pressure @ 70 F 26 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose, Hose Elbow Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Micro2 Fuse, 5A, PK5 (82-ANT-5A)
- CLOYES Timing Kit, 9-4217S (9-4217S)
- STANDARD IGNITION Windshield Wiper Switch, Ds-811 (DS-811)
- ANDERSON POWER PRODUCTS Fusion Kit, 350A, Red (125208-001)
- FLEXTECH Hose Reducer, Blue, 1-1/2 in. to 1-3/4 in (R40-150/175)
- FLEXTECH Elbow Hose, Blue, 2-3/4 in., 45 deg. (45-275 X 10)
- FLEXTECH Hose Reducer, Blue, 2 in. to 2-25/64 in. (R40-200/238)
- FLEXTECH Heater Hose, 62psi, 1/4In, Blue (HH-025 X 25-)
- FLEXTECH Hose Reducer, Blue, 3 in. to 3-1/2 in. (R40-300/350)
- FLEXTECH Heater Hose, 50psi, 3/4In, Blue (HH-075 X 100-)
- FOUR SEASONS CHRYSLER 200 SERIES 11 (55095)
- Flextech Automotive Heating & Air Conditioning Hoses