Shop All Automotive Heating & Air Conditioning Hoses
Flextech
Elbow Hose, Blue, 2-1/4 in., 90 deg.
Mfr # 90-225 X 10
Zoro # G1890056
$66.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 1/4 in
- Hose Length 20 in
- Hose Color Blue
- Temp. Range -65 Degrees to 350 Degrees F
- Standards SAE J20
Product Information
- Brand Flextech
- MFR # 90-225 X 10
- Zoro # G1890056
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Inside Dia. | 2 1/4 in |
Hose Length | 20 in |
Inside Dia. (In.) | 2-1/4 |
Length | 10" |
Details
Hose Color | Blue |
Temp. Range | -65 Degrees to 350 Degrees F |
Standards | SAE J20 |
Item | Elbow Hose |
Color | Blue |
Type | 90 Degrees |
Material | Silicone |
Hose Tube Material | Silicone |
Hose Cover Material | Silicone |
Hose Elbow Angle | 90 Degrees |
Hose Configuration | Bulk Hose |
Hose Style | Elbow |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil |
Description
Elbow Hose, Hose Inside Dia. 2 1/4 in, Hose Length 20 in, Hose Style Elbow, Hose Color Blue, Hose Tube Material Silicone, Hose Cover Material Silicone, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose, Hose Elbow Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Oil Filter Wrench, 3.12"-4.75", 3 Leg (4440)
- ILC Replacement for Norman Lamps 64425/ax/cl replacement light bulb lamp (64425/AX/CL NORMAN LAMPS)
- ITP TIRES ITP Mud Lite XL 25x10-12 (IT560364)
- PLEWS-EDELMANN Galvanized Sheet Metal Drip Pan (75-755)
- FLEXTECH Hose Reducer, Blue, 2 in. to 2-25/64 in. (R40-200/238)
- FLEXTECH Elbow Reducer, 3-1/2 in. to 4 in., 90 deg. (R90-350/400)
- FLEXTECH Hose Reducer, Blue, 3-1/2 in. to 4 in. (R40-350/400)
- FLEXTECH Heater Hose, 50psi, 3/4In, Blue (HH-075 X 25)
- FLEXTECH Hose Reducer, Blue, 1-1/4 in. to 1-3/4 in (R40-125/175)
- FLEXTECH Charge Air Cooler Hose, Blue, 4 in. (CAC40P-400 X 6)
- MOTORCRAFT Hose-Heater Water, Kh525 (KH525)
- Flextech Automotive Heating & Air Conditioning Hoses