Shop All Automotive Heating & Air Conditioning Hoses
Flextech
Elbow Hose, Blue, 2-1/4 in., 45 deg.
Mfr # 45-225 X 10
Zoro # G1890220
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 1/4 in
- Hose Length 20 in
- Hose Color Blue
- Temp. Range -65 Degrees to 350 Degrees F
- Standards SAE J20
Product Information
- Brand Flextech
- MFR # 45-225 X 10
- Zoro # G1890220
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Inside Dia. | 2 1/4 in |
Hose Length | 20 in |
Inside Dia. (In.) | 2-1/4 |
Length | 10" |
Details
Hose Color | Blue |
Temp. Range | -65 Degrees to 350 Degrees F |
Standards | SAE J20 |
Color | Blue |
Type | 45 Degrees |
Item | Elbow Hose |
Material | Silicone |
Hose Configuration | Bulk Hose |
Hose Elbow Angle | 45 Degrees |
Hose Style | Elbow |
Hose Cover Material | Silicone |
Hose Tube Material | Silicone |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil |
Description
Elbow Hose, Hose Inside Dia. 2 1/4 in, Hose Length 20 in, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Color Blue, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURTLE WAX Hybrid Solutions Ceramic 3-in-1 Detailer 32 oz (53413)
- MAG 1 1 gal Jug, Hydraulic Oil, 68 ISO Viscosity, 30W SAE (MAG60774)
- INNOVATIVE PRODUCTS OF AMERICA Bore Brush Set, Steel, 4 pcs. (8083)
- HOLLEY PRI FUEL BOWL KIT (134-103)
- FLEXTECH Elbow Hose, Blue, 3/4 in., 90 deg. (90-075 X 10)
- FLEXTECH Elbow Reducer, Blue, 2in to 2-1/2in, 90deg (R90-200/250)
- FLEXTECH Heavy Duty Radiator Hose, 2-3/4In, Blue (C40-275(36))
- FLEXTECH Hose Reducer, Blue, 2 in. to 2-25/64 in. (R40-200/238)
- FLEXTECH Hose Reducer, Blue, 2 in. to 2-3/4 in. (R40-200/275)
- FLEXTECH Hose Reducer, Blue, 1-1/2 in. to 1-3/4 in (R40-150/175)
- GROTE Air Hose Rubber, Spring, Red 12 ft. (81-0112-R)
- Flextech Automotive Heating & Air Conditioning