Shop All Automotive Heating & Air Conditioning Hoses
Flextech
Elbow Hose, Blue, 1 in., 90 deg.
Mfr # 90-100 X 10
Zoro # G1890117
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 20 in
- Hose Color Blue
- Temp. Range -65 Degrees to 350 Degrees F
- Standards SAE J20
Product Information
- Brand Flextech
- MFR # 90-100 X 10
- Zoro # G1890117
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 20 in |
Inside Dia. (In.) | 1 |
Length | 10" |
Details
Hose Color | Blue |
Temp. Range | -65 Degrees to 350 Degrees F |
Standards | SAE J20 |
Item | Elbow Hose |
Color | Blue |
Material | Silicone |
Type | 90 Degrees |
Hose Style | Elbow |
Hose Tube Material | Silicone |
Hose Configuration | Bulk Hose |
Hose Elbow Angle | 90 Degrees |
Hose Cover Material | Silicone |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water |
Description
Elbow Hose, Hose Inside Dia. 1 in, Hose Length 20 in, Hose Style Elbow, Hose Color Blue, Hose Tube Material Silicone, Hose Cover Material Silicone, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose, Hose Elbow Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES OE Equivalent Fuel Cap, 31720 (31720)
- TAYLOR MADE Taylor Made 11313 Fender Loc Fender Line - Black (11313)
- TIMKEN Differential Pinion Race, NP434567 (NP434567)
- BALDWIN FILTERS Fuel Filter, 10-15/32x4-1/4x10-15/32 In (BF9800)
- FLEXTECH Elbow Hose, Blue, 4 in., 45 deg. (45-400 X 10)
- FLEXTECH Heater Hose, 62psi, 5/8In, Blue (HH-062 X 25)
- FLEXTECH Charge Air Cooler Hose, Red, 3 in. (CAC40-300 X 6)
- FLEXTECH Elbow Hose, Blue, 2-1/4 in., 45 deg. (45-225 X 10)
- FLEXTECH Heavy Duty Radiator Hose, 69psi, 1-1/4In (C40-125(36))
- FLEXTECH Heavy Duty Radiator Hose, 1-5/8In, Blue (C40-162(36))
- DAYCO 82-04 Numerous Applications Heater Hose, 87617 (87617)
- Flextech Automotive Heating & Air Conditioning