Shop All Automotive Heating & Air Conditioning Hoses
Flextech
Elbow Hose, Blue, 1 in., 45 deg.
Mfr # 45-100 X 10
Zoro # G1890281
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 20 in
- Hose Color Blue
- Temp. Range -65 Degrees to 350 Degrees F
- Standards SAE J20
Product Information
- Brand Flextech
- MFR # 45-100 X 10
- Zoro # G1890281
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 20 in |
Inside Dia. (In.) | 1 |
Length | 10" |
Details
Hose Color | Blue |
Temp. Range | -65 Degrees to 350 Degrees F |
Standards | SAE J20 |
Type | 45 Degrees |
Color | Blue |
Material | Silicone |
Item | Elbow Hose |
Hose Configuration | Bulk Hose |
Hose Tube Material | Silicone |
Hose Cover Material | Silicone |
Hose Style | Elbow |
Hose Elbow Angle | 45 Degrees |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water |
Description
Elbow Hose, Hose Inside Dia. 1 in, Hose Length 20 in, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Color Blue, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO VALVEFRT BRK CLPR BLEDR (18K2327)
- SEACHOICE White Double Braid, 1/2" x 600' (47010)
- VELVAC Male Swivel Elbow, 90 deg., 1/2"x1/4" (016284)
- GROTE Chassis Clip, 3/8", PK15 (84-7035)
- FLEXTECH Elbow Hose, Blue, 2-1/4 in., 45 deg. (45-225 X 10)
- FLEXTECH Heavy Duty Radiator Hose, 21psi, 3In, Blue (C40-300(36))
- FLEXTECH Charge Air Cooler Hose, Blue, 4 in. (CAC40P-400 X 6)
- FLEXTECH Heavy Duty Radiator Hose, 2-3/4In, Blue (C40-275(36))
- FLEXTECH Elbow Hose, Blue, 2 in., 90 deg. (90-200 X 10)
- FLEXTECH Elbow Reducer, 2-1/2 in. to 3 in., 90 deg. (R90-250/300)
- DAYCO 5/8 IN. X 50 FT. (80314)
- Flextech Automotive Heating & Air Conditioning