Shop All Hose Clamps
Flextech
Clamps, T-Bolt, SS, 2.0"-2.32", PK2
Mfr # TB-200
Zoro # G2320077
product price: $6.89
/pk 2, $3.45/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Flextech
- MFR # TB-200
- Zoro # G2320077
- Country of Origin China
- Category Hose Clamps
Details
Item | Clamps,T-Bolt,SS,2.0"-2.32",PK2 |
Description
Clamps,T-Bolt,SS,2.0 In.-2.32 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Ball Bearing Over 100MM (6317 C3)
- FESTO Air Nozzle LPZ-LD (LPZ-LD)
- GREENLEE Double Hose Assembly, 3/8x10 Ft, 2000 PSI (135247)
- MARATHON Motor 0.50 Hp General Purpose Motor, 1 Phase, 1800 Rpm, 115 V, 48Z Frame, Odp (S128)
- FLEXTECH Clamps, T-Bolt, SS, 5.75"-6.06", PK2 (TB-575)
- FLEXTECH Clamps, T-Bolt, SS, 1.50"-1.69", PK2 (TB-150)
- FLEXTECH Clamps, T-Bolt, SS, 2.25"-2.56", PK2 (TB-225)
- FLEXTECH Clamps, T-Bolt, SS, 2.50"-2.81", PK2 (TB-250)
- FLEXTECH Clamps, T-Bolt, SS, 1.38"-1.57", PK2 (TB-138)
- OETIKER Hose Clamp, Steel, Nom.Size. 1-1/16", PK100 (10100035-100)
- ZORO SELECT Hose Clamp, 2-3/8 to 3-1/2 In, SAE 48, PK10 (360030048070)
- Flextech Hose Clamps