Shop All Automotive Heating & Air Conditioning Hoses
Flextech
Charge Air Cooler Hose, 4 in.
Mfr # CAC40-400 X 6
Zoro # G1889189
product price: $34.89
/ea
$34.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 6 in
- Hose Color Red
- Temp. Range -65 Degrees to 450 Degrees F
- Standards SAE J20
Product Information
- Brand Flextech
- MFR # CAC40-400 X 6
- Zoro # G1889189
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 6 in |
Length | 6" |
Inside Dia. (In.) | 4 |
Details
Hose Color | Red |
Temp. Range | -65 Degrees to 450 Degrees F |
Standards | SAE J20 |
Color | Red |
Material | Silicone |
Item | Charge Air Cooler Hose |
Hose Reinforcement Material | Aramid |
Hose Cover Material | Silicone |
Hose Configuration | Bulk Hose |
Hose Tube Material | Silicone |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil |
Description
Charge Air Cooler Hose, Hose Inside Dia. 4 in, Hose Length 6 in, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Reinforcement Material Aramid, Hose Color Red, Temp. Range -65 Degrees to 450 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Serpentine Belt, 6PK1230 (6PK1230)
- DILL AIR CONTROLS LB TURRET VALVE (DILJ-690R)
- TIMKEN Tapered Roller Bearing Cone, Hm804840 (HM804840)
- BUYERS PRODUCTS Mudflap, White, Polymer, 24" x 40", PK2, 2 PK (RC40PPW)
- FLEXTECH Hose Reducer, Blue, 2 in. to 2-25/64 in. (R40-200/238)
- FLEXTECH Heavy Duty RadiatorHose, 81psi, 7/8In, Blue (C40-087(36))
- FLEXTECH Hose Reducer, Blue, 2 in. to 2-1/4 in. (R40-200/225)
- FLEXTECH Elbow Reducer, Blue, 2in to 2-1/4in, 90deg (R90-200/225)
- FLEXTECH Elbow Hose, Blue, 1 in., 45 deg. (45-100 X 10)
- FLEXTECH Hose Reducer, Blue, 1-1/4 in. to 1-1/2 in (R40-125/150)
- DORMAN HVAC Heater Hose Connector, 800-416 (800-416)
- Flextech Automotive Heating & Air Conditioning Hoses