Monocrystalline Solar Panel Kit, 100 W, 18.4V DC, 5.43 A
Mfr # G100
Zoro # G708126047
Key Features
- Cell Type Monocrystalline
- Voltage @ Maximum Power Point 18.4V DC
- Current @ Maximum Power Point 5.43 A
- Overall Width 26.8 in
- Overall Height 42.6 in
Product Information
- Brand Flexsolar
- MFR # G100
- Zoro # G708126047
- UPC # 785249519185
- Country of Origin China
- Category Solar Panels
Dimensions
Overall Width | 26.8 in |
Overall Height | 42.6 in |
Overall Depth | 1.3 in |
Details
Description
FLEX SOLAR 100W Briefcase Solar Panel Kit includes 20A PWM solar charge controllerBuilt for life on the go, the FLEXSOLAR 100W Briefcase Solar Panel Kit delivers reliable power for your outdoor adventures Geared to mobile living, work and offgrid recreation, this versatile 100W solar briefcase charger keeps you connected Premium monocrystalline solar cells offer a high conversion efficiency of up to 22 to keep you powered upThe solar panel charges multiple devices at once, from your laptop to your cooler, while optimized charging automatically provides the fastest charging speed When the G100 is coupled with the included 20A PWM solar charge controller, you get the additional battery charging capabilities for your boat, RV or car Sporting rugged construction, it's made from industrialstrength materials and features an IP65 rated waterresistant and dustproof junction boxIdeal for camping, your RV, offtrail excursions or during power outages, the 100W briefcase solar harnesses the sun to energize your offgrid adventuresMaximize Charging with Multiple Ports The G100 solar panel's builtin junction box with SAE port lets you connect and charge multiple devices at once like your smartphone, power station and cooler Use it with the included PWM solar charge controller to safely charge your RV, boat or car battery and go offgrid with confidenceOptimized Charging for Outdoor AdventurersThis portable power supply features an intelligent chip that automatically identifies connected devices Its optimized charging technology adjusts output current to provide the fastest possible charging speed, so you can stay connected wherever life takes youPowerful Solar Charge Controller The PWM solar charge controller works with your G100 to charge the battery on your RV, boat, trailer and more Select and recharge leadacid Flood, AGM, Gel or Lithiumion batteries Features include an LED display with adjustable modes and parameters, a dual USB output and safety overcharge and overload protectionEnergyEfficient Power for Outdoor LifeDesigned to efficiently convert solar energy into electric energy, the monocrystalline solar panel lets you power your gear and devices with confidence The panel's premium solar cells feature a high conversion efficiency of up to 22, so youre prepared for outdoor life and unexpected power outagesBuilt for All Weather ConditionsIdeal for offgrid adventurers, the G100 solar panel is made f
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 4/0 AWG, Length: 2.21 in (YA28L4BOX)
- NVENT HOFFMAN Louver Plate Kit, 10.56 in. Hx9.5 in. W (AVK88)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Relays, 25A, panel mount, zero voltage switching, thermal pad, input 3 to 32V DC, output 24 to 300V AC (SSP1A125BDT)
- PANDUIT Cable Tie, Mount, Adh, .50" x .50", Wh, PK100 (ABM1M-A-C)
- FLEXSOLAR Monocrystalline Solar Panel Kit, 200 W, 18.6V DC, 10.8 A (G200)
- FLEXSOLAR Monocrystalline Solar Panel, 15 W, 5.5V DC, 2.8 A, USB (E15)
- FLEXSOLAR Monocrystalline Solar Panel, 40 W, 19.8V DC, 2.0 A, USB, PD Type-C, DC (E40)
- FLEXSOLAR Monocrystalline Solar Panel, 200 W, 18V, 11 A, MC4, Ring (R-200-2)
- FLEXSOLAR Monocrystalline Solar Panel, 1000 W, 18V, 5.5 A, MC4, Ring (R-100)
- FLEXSOLAR Monocrystalline Solar Panel, 60 W, 19.8V DC, 3.03 A (C60)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990152)
- Flexsolar Solar Panels