Monocrystalline Solar Panel, 60 W, 19.8V DC, 3.03 A
Mfr # C60
Zoro # G608126048
Key Features
- Cell Type Monocrystalline
- Voltage @ Maximum Power Point 19.8V DC
- Current @ Maximum Power Point 3.03 A
- Overall Width 28.1 in
- Overall Height 33.8 in
Product Information
- Brand Flexsolar
- MFR # C60
- Zoro # G608126048
- UPC # 785249519147
- Country of Origin China
- Category Solar Panels
Dimensions
Overall Width | 28.1 in |
Overall Height | 33.8 in |
Overall Depth | 0.2 in |
Details
Item | Solar Panel |
Maximum Power Point | 60 W |
Cell Type | Monocrystalline |
Voltage @ Maximum Power Point | 19.8V DC |
Current @ Maximum Power Point | 3.03 A |
Connector | 10-in-1 Interchangeable Connector, Alligator Clip, DC5521 Male |
Weight | 6.4 lbs. |
Description
FLEX SOLAR 60W Foldable Solar Panel with Integrated QC 30 USB port, TypeC PD 60W port, and 2028V DC 60W port, as well as 10in1 interchangeable connectors and moreMade for mobile camps and offgrid adventures, the 60W foldable solar panel is perfect for longer trips when you need more power without sacrificing portability The folding sixpanel folds design makes it easy to unfold to collect power and folded with handles to carry awayIntegrated QC 30 USB port, TypeC PD 60W port, and 2028V DC 60W port, as well as 10in1 interchangeable connectors, alligator clips and DC cable make the 60W solar panel versatile to charge smartphones, tablets, laptops, small DC electronics, and small to medium portable power stations60W Foldable Solar Panel Charger HighlightsPortable easy to chargeFoldable PET design with handles, eyelets make it portable and lightweight to carry, hang on Integrated charging ports and LED status light make solar charging simple intuitiveVersatile 60W DC TypeC outputs Integrated junction box offers USB 20, USB 30, USBC PD 60W and DC 60W ports, so the solar panel can charge different kinds of devices Connect and charge your smartphone, tablet, laptop, power station, cooler and more with confidenceDurable and worryfree support IP65 waterproof and rugged materials make the solar panel work under unexpected weather when you go camping and long trips 30day moneyback guarantee and 2year warranty makes shopping worryfreeWhat can the 60W solar panel chargeEffortless and versatile charging via the integrated USB ports, TypeC port and DC port under sunlight or pair with a power battery, the 60W solar panel can charge the following devicesAll smartphones, tablets via USB or typeC portTypeC charging port laptopsTypeC rechargeable power banks, devicesDC electric coolersPortable power stationsOutput Specifications USB PortsUSB 1 5V3A Max USB 2 QC 30, 5V3A, 12V15A MaxTypeC port PD, 5V3A, 12V3A, 20V3A MaxDC port 2028V 60W MaxElectrical specifications Rated Peak Power Pmax W60 WOpen Circuit Voltage Voc V237 VShort Circuit Current Isc A318 AMaximum Power Voltage 198 VMaximum Power Current303 AModule Efficiency 22Power Tolerance10Operating Temperature FC4F to 149F 20C to 65CApplication LevelClass ATemperature Coefficient Pmax045 KTemperature Coefficient Voc032 KTemperature Coefficient Isc
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP Cable Clip, Locking, Gray, PK25 (GL500RT)
- SCHNEIDER ELECTRIC Overload Relay, 23 to 32A, Class 10, 3P (LRD332)
- BRADY Single Pole Breaker Lockout, 480/600V AC, 1 Poles (148701)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3" Inside Diameter - 25' Length - Clear (HS398-S25-CLEAR)
- FLEXSOLAR Monocrystalline Solar Panel, 200 W, 18V, 11 A, MC4, Ring (R-200-2)
- FLEXSOLAR Monocrystalline Solar Panel, 100 W, 19.8V DC, 5.10 A (C100)
- FLEXSOLAR Monocrystalline Solar Panel, 40 W, 19.8V DC, 2.0 A, USB, PD Type-C, DC (E40)
- FLEXSOLAR Monocrystalline Solar Panel, 1000 W, 18V, 5.5 A, MC4, Ring (R-100)
- FLEXSOLAR Monocrystalline Solar Panel, 30 W, 19.8V DC, 1.5 A, 3-In-1 Interchangeable Connector, Micro, Type-C (E30)
- FLEXSOLAR Monocrystalline Solar Panel Kit, 100 W, 18.4V DC, 5.43 A (G100)
- MANGO POWER E 3.5kw Portable Power Station- Solar Generator Kit with 2x200W Solar Panels (MPE2x36V/200WSP)
- Flexsolar Solar Panels