Monocrystalline Solar Panel, 20 W, 19.8V DC, 1.0 A
Mfr # E20
Zoro # G908126045
Key Features
- Cell Type Monocrystalline
- Voltage @ Maximum Power Point 19.8V DC
- Current @ Maximum Power Point 1.0 A
- Overall Width 10 in
- Overall Height 23-1/2 in
Product Information
- Brand Flexsolar
- MFR # E20
- Zoro # G908126045
- UPC # 785249519338
- Country of Origin China
- Category Solar Panels
Dimensions
Overall Width | 10 in |
Overall Height | 23-1/2 in |
Overall Depth | 0.1 in |
Details
Item | Solar Panel |
Maximum Power Point | 20 W |
Cell Type | Monocrystalline |
Voltage @ Maximum Power Point | 19.8V DC |
Current @ Maximum Power Point | 1.0 A |
Connector | 3-In-1 Interchangeable Connector, Micro, Type-C, DC 5521 |
Weight | 1.3 lbs. |
Description
FLEX SOLAR Portable 20W onthego USB DC Solar Phone ChargerDesigned to keep you connected when youre onthego, the 20W Flexible Solar Charger is a reliable choice for offgrid power and outdoor recreation Its premium monocrystalline solar cells offer a high conversion efficiency up to 24, so youre powered up when it mattersThe solar panel charges multiple devices at once, from your smartphone to your laptop, while optimized charging automatically provides the fastest charging speed Boasting versatility, 20W Flexible Solar Charger allows you to charge multiple devices at once, while optimized charging technology adjusts output current to provide the fastest charging speed For convenience, the kit also includes four connectors compatible with most 5V, 19V phones and power stationsThe ultraslim portable solar panel is easy to transport and use for camping, hiking, offtrail excursions or during unexpected power outages With the powerful and portable E20 in your pack, youre ready to harness the suns energy wherever your next adventure takes youIdeal for charging your smartphone, iPad, power station and moreMaximize Charging with Multiple PortsIts builtin controller box features USB 20 and DC5521 ports, as well as an LED indicator light, so you can offgrid with confidence Directly connect and charge your smartphone, iPad, power station and moreOptimized Charging for Outdoor AdventurersThis portable power supply features an intelligent chip that automatically identifies connected devices Its optimized charging technology adjusts output current to provide the fastest possible charging speed, so you can stay connected wherever life takes youCables and Connectors for High CompatibilityThe 20W Flexible Solar Charger it comes with four connectors compatible with most 5V and 19V phones and power stations The 3in1 interchangeable connector kit features lighting, micro and typeC For charging versatility, the solar panel also includes a 4 12 m OBD2 cable which can be connected to the DC 5521 port to charge the car battery while the car is parked for a long period of timeEnergyEfficient Power for Outdoor LifeDesigned to efficiently convert solar energy into electric energy, the monocrystalline solar panel lets you power your gear and devices with confidence The panel's premium solar cells feature a high conversion efficiency of up to 24, so youre prepared for outdoor life and unexpected power outages
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS2-L)
- ZORO SELECT One Hole Lug Compress Conct, 350 kcmil (24D009)
- ZORO SELECT Terminal Strip, 30A, 2 Pole, 600VAC (6YH63)
- HUBBELL 3 Wire Industrial Straight Blade Plug 277VAC 15A (HBL5929)
- FLEXSOLAR Monocrystalline Solar Panel, 200 W, 18V, 11 A, MC4, Ring (R-200-2)
- FLEXSOLAR Monocrystalline Solar Panel, 40 W, 19.8V DC, 2.0 A, USB, PD Type-C, DC (E40)
- FLEXSOLAR Monocrystalline Solar Panel, 100 W, 19.8V DC, 5.10 A (C100)
- FLEXSOLAR Monocrystalline Solar Panel, 15 W, 5.5V DC, 2.8 A, USB (E15)
- FLEXSOLAR Monocrystalline Solar Panel, 1000 W, 18V, 5.5 A, MC4, Ring (R-100)
- FLEXSOLAR Monocrystalline Solar Panel Kit, 200 W, 18.6V DC, 10.8 A (G200)
- FLEXSOLAR Monocrystalline Solar Panel Kit, 100 W, 18.4V DC, 5.43 A (G100)
- Flexsolar Solar Panels