Shop All Cut-Off Wheels
Flexovit
Specialist Specialist Free Cut Cut-Off Wheel, 14 in Dia x 3/32 in THK, 1 in Center Hole, 30 Grit, Al
Mfr # F5523
Zoro # G209012399
product price: $13.99
/ea
Sold in multiples of 10 for $139.90
$139.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Flexovit
- MFR # F5523
- Zoro # G209012399
- UPC # 763715152555
- Country of Origin United States
- Category Cut-Off Wheels
Description
FlexOvit Specialist Cut-Off Wheel, Free Cut, Series: Specialist, 14 in Wheel Dia, 3/32 in Wheel Thickness, 1 in Center Hole, 30 Grit, Coarse Grade, Aluminum Oxide Abrasive, 4365 rpm Maximum, Resin Bond, Applicable Materials: Stainless Steel and Hard Alloys, Wheel Type Number: Type 1, Wheel Hardness: QB, For Use With: Chopsaws, Yes Reinforced, ANSI B7.1 Specifications Met
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 40 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 40 Grit, Coarse, Aluminum Oxide, Brown (47019)
- ECONOLINE Gun Assembly (201540)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1 x 1-1/2in, 60G (61463624567)
- FLEXOVIT SPIN-ON HOLDER HIGH PERFORMANCE (SK2006)
- FLEXOVIT HIGH PERFORMANCE Long Life Cut-Off Wheel, 20 in Dia x 3/16 in THK, 1 in Center Hole, 30 Grit, Alumin (F9232)
- FLEXOVIT HIGH PERFORMANCE Heavy Duty Cut-Off Wheel, 12 in Dia x 1/8 in THK, 20 mm Center Hole, 24/30 Grit, Al (F5078)
- FLEXOVIT DEPRESSED CENTER CUTOFF WHEEL (A0482)
- FLEXOVIT Razorblade Long Life Cut-Off Wheel, 6 in Dia x 0.045 in THK, 7/8 in Center Hole, 60 Grit, Aluminum O (F1707)
- FLEXOVIT REINFORCED CUTOFF WHEEL RAZORBLADE (F1206)
- FLEXOVIT REINFORCED CUTOFF WHEEL SPECIALIST (F6681)
- BULLARD ABRASIVES Small Diameter Cut-Off Wheel, 3 x .035 x 3/8 T1, PK50 (53303)
- Flexovit Cut-Off Wheels