Shop All Cut-Off Wheels
Flexovit
HIGH PERFORMANCE Long Life Cut-Off Wheel, 20 in Dia x 3/16 in THK, 1 in Center Hole, 30 Grit, Alumin
Mfr # F9232
Zoro # G509012204
product price: $64.75
/ea
Sold in multiples of 10 for $647.50
$647.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Flexovit
- MFR # F9232
- Zoro # G509012204
- UPC # 763715148015
- Country of Origin United States
- Category Cut-Off Wheels
Description
FlexOvit HIGH PERFORMANCE Cut-Off Wheel, Long Life, 20 in Wheel Dia, 3/16 in Wheel Thickness, 1 in Center Hole, 30 Grit, Coarse Grade, Aluminum Oxide Abrasive, 3066 rpm Maximum, Resin Bond, Applicable Materials: Ferrous Metals and Profiles Including Angle Iron, Bar Stock, Channel Iron, I-Beam, High Tensile Steel, Iron Pipe, Steel, Stainless Steel, Rebar and Tubing, Wheel Type Number: Type 1, Wheel Hardness: SB, For Use With: Stationary Saws, Yes Reinforced, ANSI B7.1 Specifications Met
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 60 Grit Coarse 15 pk (DCD050060H15G)
- FLEX-HONE TOOL BC11224 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC11224)
- WESTWARD Arbor Mount Flap Disc, 3in, 120, Fine (6NX61)
- MASTERCUT TOOL M17000 12.7x22x6x70.5 28° Pointed Cone Doublecut (SM-5MMDC)
- FLEXOVIT Razorblade 27 HD Razorblade 27 HD Heavy Duty Cut-Off Wheel, 4-1/2 in Dia x 3/32 in THK, A24/30T Grit (A0575H)
- FLEXOVIT REINFORCED CUTOFF WHEEL RAZORBLADE (F1706)
- FLEXOVIT HIGH PERFORMANCE Multi-Purpose Cut-Off Wheel, 16 in Dia x 5/32 in THK, 1 in Center Hole, 30 Grit, Al (F6861)
- FLEXOVIT HIGH PERFORMANCE Fast Cut Cut-Off Wheel, 2 in Dia x 1/8 in THK, 3/8 in Center Hole, 36 Grit, Aluminu (F0140)
- FLEXOVIT Specialist Specialist Free Cut Cut-Off Wheel, 14 in Dia x 3/32 in THK, 1 in Center Hole, 30 Grit, Al (F5523)
- FLEXOVIT HIGH PERFORMANCE Cut-Off Wheel, 14 in Dia x 3/32 in THK, 1 in Center Hole, A30RB Grit, Aluminum Oxid (F5521)
- REX CUT Alpha Green Cut Off Wheel 4 1/2 X .040 X 7/8 T1 Alpha Green (860004)
- Flexovit Cut-Off Wheels