Shop All Cut-Off Wheels
Flexovit
HIGH PERFORMANCE Fast Cut Cut-Off Wheel, 2 in Dia x 1/8 in THK, 3/8 in Center Hole, 36 Grit, Aluminu
Mfr # F0140
Zoro # G009012100
product price: $4.39
/ea
Sold in multiples of 25 for $109.75
$109.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Flexovit
- MFR # F0140
- Zoro # G009012100
- UPC # 763715130638
- Country of Origin United States
- Category Cut-Off Wheels
Description
FlexOvit HIGH PERFORMANCE Cut-Off Wheel, Fast Cut, 2 in Wheel Dia, 1/8 in Wheel Thickness, 3/8 in Center Hole, 36 Grit, Medium Grade, Aluminum Oxide Abrasive, 30558 rpm Maximum, Resin Bond, Applicable Materials: Ferrous Metals and Profiles Including Angle Iron, Bar Stock, Channel Iron, I-Beam, High Tensile Steel, Iron Pipe, Steel, Stainless Steel, Rebar, Tubing and Welds, Wheel Type Number: Type 1, Wheel Hardness: R, For Use With: Straight and Die Grinders, Yes Reinforced, ANSI B7.1 Specifications Met
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Fiber Disc, 4-1/2, Prdatr, 24G, PK25 (71-047801K)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1/2in.W, 3in.dia. (7100053420)
- NORTON ABRASIVES Sanding Hand Pad, 120 Grit, Coarse (66260306361)
- 3M Paper Dust Free Disc, Gold, 320 Grit, PK50 (7000119588)
- FLEXOVIT Razorblade 27 Thin Depressed Center Cut-Off Wheel, 4-1/2 in Dia x 0.045 in THK, 7/8 in Center Hole, (A0481)
- FLEXOVIT REINFORCED CUTOFF WHEEL SPECIALIST (L5017)
- FLEXOVIT REINFORCED CUTOFF WHEEL SPECIALIST (F6681)
- FLEXOVIT Fast Cut Cut-Off Wheel, 4-1/2 in Dia x 1/8 in THK, 7/8 in Center Hole, 30 Grit, Aluminum Oxide Abras (A0735)
- FLEXOVIT HIGH PERFORMANCE Multi-Purpose Cut-Off Wheel, 16 in Dia x 5/32 in THK, 1 in Center Hole, 30 Grit, Al (F6861)
- FLEXOVIT DEPRESSED CENTER CUTOFF WHEEL (A1765H)
- METABO Abrasive Cut-Off Wheel, Type 1, 6 in x 0.045 in x 7/8 in, Aluminum Oxide, 60 Grit, A60TX (655998000)
- Flexovit Cut-Off Wheels