Shop All Expansion Joints
Flexmaster
Coupling, Steel, 3"Pipe
Mfr # NH1600C300B0650
Zoro # G208376720
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 1/2 in
- Seal Material Buna
- Finish/Coating Zinc-Plated
- For Movement Type Vibration
- Seal Type Included Standard
Product Information
- Brand Flexmaster
- MFR # NH1600C300B0650
- Zoro # G208376720
- Country of Origin United States
- Category Expansion Joints
Dimensions
Overall Length | 6 1/2 in |
Fitting Nominal Pipe Size | 3 in |
Details
Item | Coupling |
Seal Material | Buna |
Finish/Coating | Zinc-Plated |
For Movement Type | Vibration |
Seal Type Included | Standard |
Bolt Material | Steel |
Maximum Operating Pressure | 150 psi |
Pipe Fitting Material | Steel |
Application | Chemical Plant Construction, Engine Construction, Gear Unit Construction, Power Station Construction, Railway Construction |
Description
Coupling, Bolt Hole Diameter Not Applicable, Bolt Material Steel, Finish/Coating Zinc-Plated, Fitting Nominal Pipe Size 3 in, Fitting Type Coupling, For Movement Type Vibration, Maximum Operating Pressure 150 psi, Overall Length 6 1/2 in, Pipe Fitting Material Steel, Seal Material Buna, Seal Type Included Standard, Application Chemical Plant Construction, Engine Construction, Gear Unit Construction, Power Station Construction, Railway Construction
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Hydrant Parts Repair Kit Vacuum Breaker (HPRK-7VB)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8220G029)
- KOHLER Chesapeake 19-1/4" X 17-1/4" Wall-Mo (1728-0)
- KOHLER Diaphragm Assy (1095910)
- FLEXMASTER Coupling, Steel, 1 1/2"Pipe (NH1600C150B0350)
- FLEXMASTER Coupling, Steel, 1"Pipe (NH1650C100B0288)
- FLEXMASTER Coupling, Steel, 2 1/2"Pipe (NH1650C250B0650)
- FLEXMASTER Coupling, Steel, 1 1/4"Pipe (NH1650C125B0325)
- FLEXMASTER Coupling, Steel, 2"Pipe (NH1600C200B0400)
- ZORO SELECT Expansion Joint, Single Sphere, 4 in. Pipe (WA-64-EE)
- ZORO SELECT Expansion Joint, Neoprene, Single, 10in (AMS210)
- Flexmaster Expansion Joints