Shop All Lock Nuts
Flexloc
Flexible Top Lock Nut, 7/8"-9, Steel, Grade 2, Black Oxide, 25/64 in Ht, 5 PK
Mfr # 30FA-1409
Zoro # G2479228
product price: $69.99
/pk 5, $14.00/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Hex Type Standard Heavy Hex
- Lock Type Flexible Top
- Material Steel
- Finish Black Oxide
- Hex Height 25/64 in
Product Information
Dimensions
Thread Size | 7/8"-9 |
Hex Height | 25/64 in |
Hex Width | 1 5/16 in |
Dia./Thread Size | 7/8"-9 |
Width Across Flats | 1 5/16 in |
Dimensional Standards | MIL-S-7742, NASM25027 |
Description
Lock Nut, Dimensional Standards MIL-S-7742, NASM25027, Finish Black Oxide, Hex Height 25/64 in, Hex Type Standard Heavy Hex, Hex Width 1 5/16 in, Lock Type Flexible Top, Material Steel, Material Grade/Class Grade 2, Maximum Temperature 1,200 Degrees F, Minimum Temperature -70 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Impact Resistant, Shock and Vibration Resistant, System of Measurement Inch, Thread Direction Right Hand, Thread Fit 2B, Thread Size 7/8 In.-9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Combo Barrel, 1/4"-20, 1-1/4 in Brl Lg, 5/16 in Brl Dia, 316 Stainless Steel Unfinished (Z4448-316SS)
- ZORO SELECT Tanged Helical Insert, Free-Running, M12-1.25 Thrd Sz, 18-8 Stainless Steel, 5 PK (3523-12.00X1.0D)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39797.062.0175)
- E-Z LOK Press Insert, #10-32 Int Thrd Sz, 1/4 in L, Brass (240-332-BR.250)
- FLEXLOC Flexible Top Lock Nut, 5/8"-11, Steel, Grade 2, Black Oxide, 1/4 in Ht, 20 PK (30FA-1011)
- FLEXLOC Flexible Top Lock Nut, 3/8"-16, Steel, Grade 2, Black Oxide, 9/64 in Ht, 100 PK (20FA-616)
- FLEXLOC Flexible Top Lock Nut, 3/4"-10, Steel, Grade 2, Black Oxide, 21/64 in Ht, 10 PK (30FA-1210)
- FLEXLOC Flexible Top Lock Nut, 1"-12, Steel, Grade 2, Black Oxide, 7/32 in Ht, 15 PK (30FK-1612)
- FLEXLOC Flexible Top Lock Nut, 3/4"-16, Steel, Grade 2, Cadmium Plated, 5/32 in Ht, 35 PK (31FK-1216)
- FLEXLOC Flexible Top Lock Nut, 5/16"-18, Steel, Grade 2, Cadmium Plated, 5/32 in Ht, 100 PK (21FAF-518)
- SUBURBAN BOLT AND SUPPLY Stover Lock Nut, 3/8"-24, Steel, Grade C, Yellow Zinc (A04302400STZYD)
- Flexloc Lock Nuts