Shop All Lock Nuts
Flexloc
Flexible Top Lock Nut, 5/16"-18, Steel, Grade 2, Cadmium Plated, 7/64 in Ht, 50 PK
Mfr # 21FA-518
Zoro # G2479535
product price: $72.19
/pk 50, $1.44/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Hex Type Standard Heavy Hex
- Lock Type Flexible Top
- Material Steel
- Finish Cadmium Plated
- Hex Height 7/64 in
Product Information
Dimensions
Thread Size | 5/16"-18 |
Hex Height | 7/64 in |
Hex Width | 9/16 in |
Width Across Flats | 9/16 in |
Dimensional Standards | MIL-S-7742, NASM25027 |
Dia./Thread Size | 5/16"-18 |
Description
Lock Nut, Dimensional Standards MIL-S-7742, NASM25027, Finish Cadmium Plated, Hex Height 7/64 in, Hex Type Standard Heavy Hex, Hex Width 9/16 in, Lock Type Flexible Top, Material Steel, Material Grade/Class Grade 2, Maximum Temperature 1,200 Degrees F, Minimum Temperature -70 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Impact Resistant, Shock and Vibration Resistant, System of Measurement Inch, Thread Direction Right Hand, Thread Fit 2B, Thread Size 5/16 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concrete Screw, 1/2" Dia., Hex, 6 in L, Steel Zinc Plated, 80 PK (B70520.050.0600)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/16 in W, 5/16 in H, Carbon Steel (WWG360187031212)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Stainless Steel Body, 100 PK (U34180.025.0088)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x4, PK5 (U07840.062.0400)
- FLEXLOC Flexible Top Lock Nut, 3/4"-10, Steel, Grade 2, Cadmium Plated, 21/64 in Ht, 10 PK (31FA-1210)
- FLEXLOC Flexible Top Lock Nut, 1/2"-13, Steel, Grade 2, Cadmium Plated, 13/64 in Ht, 25 PK (21FA-813)
- FLEXLOC Flexible Top Lock Nut, 3/8"-16, Steel, Grade 2, Cadmium Plated, 9/64 in Ht, 100 PK (21FA-616)
- FLEXLOC Flexible Top Lock Nut, #10-32, Steel, Zinc Plated (A04301200FXZ)
- FLEXLOC Flexible Top Lock Nut, 5/8"-11, Steel, Grade 2, Black Oxide, 13/32 in Ht, 20 PK (30FAF-1011)
- FLEXLOC Flexible Top Lock Nut, #10-24, Steel, Grade 2, Cadmium Plated, 5/64 in Ht, 100 PK (21FA-1024)
- ZORO SELECT Nylon Insert Lock Nut, M30-3.50, Steel, Class 8, Zinc Plated, 30 mm Ht, 5 PK (M12348.300.0001)
- Flexloc Lock Nuts