Shop All Lock Nuts
Flexloc
Flexible Top Lock Nut, 3/8"-16, Steel, Grade 2, Cadmium Plated, 9/64 in Ht, 100 PK
Mfr # 21FA-616
Zoro # G2478318
product price: $181.99
/pk 100, $1.82/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Hex Type Standard Heavy Hex
- Lock Type Flexible Top
- Material Steel
- Finish Cadmium Plated
- Hex Height 9/64 in
Product Information
Dimensions
Thread Size | 3/8"-16 |
Hex Height | 9/64 in |
Hex Width | 5/8 in |
Dimensional Standards | MIL-S-7742, NASM25027 |
Width Across Flats | 5/8 in |
Dia./Thread Size | 3/8"-16 |
Description
Lock Nut, Dimensional Standards MIL-S-7742, NASM25027, Finish Cadmium Plated, Hex Height 9/64 in, Hex Type Standard Heavy Hex, Hex Width 5/8 in, Lock Type Flexible Top, Material Steel, Material Grade/Class Grade 2, Maximum Temperature 1,200 Degrees F, Minimum Temperature -70 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Impact Resistant, Shock and Vibration Resistant, System of Measurement Inch, Thread Direction Right Hand, Thread Fit 2B, Thread Size 3/8 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 3/32 in Shaft Dia, 50 PK (U36200.009.0001)
- ZORO SELECT Wood Screw, #14, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.024.0125)
- PASLODE Paslode 650385 2000 Count Framing Nail - 3 in. (750085)
- MIDWEST FASTENER Wood Screw, #10, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (02880)
- FLEXLOC Flexible Top Lock Nut, 3/4"-10, Steel, Grade 2, Cadmium Plated, 21/64 in Ht, 10 PK (31FA-1210)
- FLEXLOC Flexible Top Lock Nut, 5/16"-18, Steel, Grade 2, Cadmium Plated, 7/64 in Ht, 50 PK (21FA-518)
- FLEXLOC Flexible Top Lock Nut, 1/2"-13, Steel, Grade 2, Cadmium Plated, 13/64 in Ht, 25 PK (21FA-813)
- FLEXLOC Flexible Top Lock Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, Plain, 9/64 in Ht, 50 PK (50FC-428)
- FLEXLOC Flexible Top Lock Nut, 1/2"-13, Steel (A0420320FXT)
- FLEXLOC Flexible Top Lock Nut, 1/4"-20, Steel, Zinc Plated (A04201600FXZ)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, A2 Stainless Steel, Not Graded, Plain, 16 mm Ht, 10 PK (M51730.160.0001)
- Flexloc Lock Nuts