Shop All Lock Nuts
Flexloc
Flexible Top Lock Nut, 3/4"-10, Steel, Grade 2, Cadmium Plated, 21/64 in Ht, 10 PK
Mfr # 31FA-1210
Zoro # G2478169
product price: $97.59
/pk 10, $9.76/ea
Free Shipping & Returns
$97.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Hex Type Standard Heavy Hex
- Lock Type Flexible Top
- Material Steel
- Finish Cadmium Plated
- Hex Height 21/64 in
Product Information
Dimensions
Thread Size | 3/4"-10 |
Hex Height | 21/64 in |
Hex Width | 1 1/8 in |
Dimensional Standards | MIL-S-7742, NASM25027 |
Width Across Flats | 1 1/8 in |
Dia./Thread Size | 3/4"-10 |
Description
Lock Nut, Dimensional Standards MIL-S-7742, NASM25027, Finish Cadmium Plated, Hex Height 21/64 in, Hex Type Standard Heavy Hex, Hex Width 1 1/8 in, Lock Type Flexible Top, Material Steel, Material Grade/Class Grade 2, Maximum Temperature 1,200 Degrees F, Minimum Temperature -70 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Impact Resistant, Shock and Vibration Resistant, System of Measurement Inch, Thread Direction Right Hand, Thread Fit 2B, Thread Size 3/4 In.-10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 1/2 in L, 100 PK (U55000.031.0050)
- DEWALT Hangermate Swivel Rod Hanger, Steel, 1/4 in Size, 3-1/4" L, Case Hardened Carbon Steel Zinc Plated (PFM2231550)
- HHIP 0.837" Replacement Pin Gage P-6 0.0002 Tolerance (4103-0837)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 2-3/4" L, Stainless Steel 25 PK (50382)
- FLEXLOC Flexible Top Lock Nut, 3/8"-16, Steel, Grade 2, Cadmium Plated, 9/64 in Ht, 100 PK (21FA-616)
- FLEXLOC Flexible Top Lock Nut, 1/2"-13, Steel, Grade 2, Cadmium Plated, 13/64 in Ht, 25 PK (21FA-813)
- FLEXLOC Flexible Top Lock Nut, 5/16"-18, Steel, Grade 2, Cadmium Plated, 7/64 in Ht, 50 PK (21FA-518)
- FLEXLOC Flexible Top Lock Nut, 1/2"-13, Steel (A0420320FXT)
- FLEXLOC Flexible Top Lock Nut, 3/8"-16, Steel, Grade 2, Cadmium Plated, 13/64 in Ht, 50 PK (21FAF-616)
- FLEXLOC Flexible Top Lock Nut, 1/4"-28, Steel, Grade 2, Cadmium Plated, 9/64 in Ht, 100 PK (21FC-428)
- ZORO SELECT Lock Nut, 1-1/4"-11.5, Iron, Class 150 (783Y36)
- Flexloc Lock Nuts