Shop All Lock Nuts
Flexloc
Flexible Top Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 3/64 in Ht, 50 PK
Mfr # 50FKC-420
Zoro # G2479097
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Thin Heavy Hex
- Lock Type Flexible Top
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 3/64 in
Product Information
Dimensions
Thread Size | 1/4"-20 |
Hex Height | 3/64 in |
Hex Width | 1/2 in |
Dimensional Standards | MIL-S-7742, NASM25027, USAS B46.1 |
Dia./Thread Size | 1/4"-20 |
Width Across Flats | 1/2 in |
Description
Lock Nut, Dimensional Standards MIL-S-7742, NASM25027, USAS B46.1, Finish Plain, Hex Height 3/64 in, Hex Type Thin Heavy Hex, Hex Width 1/2 in, Lock Type Flexible Top, Material Stainless Steel, Material Grade/Class 18-8, Maximum Temperature 1,200 Degrees F, Minimum Temperature -70 Degrees F, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion Resistant, Impact Resistant, Shock and Vibration Resistant, System of Measurement Inch, Thread Direction Right Hand, Thread Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 50 PK (SCIA0310400USA-050BX)
- TAMPER-PRUF SCREWS 5/16"-18 x 1-1/4 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6002080)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 80 mm Length, 50 PK (M07160.100.0080)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.019.0150)
- FLEXLOC Flexible Top Lock Nut, #10-24, Steel, Grade 2, Black Oxide, 1/16 in Ht, 200 PK (20FK-1024)
- FLEXLOC Flexible Top Lock Nut, 5/8"-11, Steel, Grade 2, Black Oxide, 1/4 in Ht, 20 PK (30FA-1011)
- FLEXLOC Flexible Top Lock Nut, 5/8"-18, Steel, Grade 2, Black Oxide, 9/64 in Ht, 50 PK (30FK-1018)
- FLEXLOC Flexible Top Lock Nut, 5/8"-11, Steel, Grade 2, Cadmium Plated, 13/32 in Ht, 15 PK (31FAF-1011)
- FLEXLOC Flexible Top Lock Nut, 1/4"-20, Steel, Zinc Plated (A04201600FXZ)
- FLEXLOC Flexible Top Lock Nut, 1/2"-13, Steel, Grade 2, Cadmium Plated, 13/64 in Ht, 25 PK (21FA-813)
- ERICKSON Locknut/Stopscrew, LNA304M (LNA304M)
- Flexloc Lock Nuts