Shop All Concrete and Asphalt Repair - Patches and Compounds
Flexkrete
5 gal. Clear Concrete Repair Compound
Mfr # FK-102C
Zoro # G7013894
original price:
$507.00
4% off
new price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Size 5 gal.
- For Use On Surface Material Asphalt, Concrete, Steel, Wood
- Color Clear
- Adheres To Concrete, Steel, Wood, Asphalt
Product Information
- Brand Flexkrete
- MFR # FK-102C
- Zoro # G7013894
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Size | 5 gal. |
Container Size | 640 oz |
Description
Concrete Repair Compound, Product Type Concrete Repair Compound, Base Material Polyurea, Cure Type Chemical Activator, Resistance Properties Low Temperature Resistant, Nonsagging, Product Form Semi-Solid, Container Size 640 oz, Container Type Pail, Coverage Not Applicable, Full Cure Time 1 hr, Minimum Thickness 1/8 in, Maximum Traffic Hours 1 hr, Working Time 30 min
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 2093X100X60 2093El-1E Painters Tape; Blue - 1 in. x 60 yards (2093X100X60)
- THRIFCO PLUMBING 4 OZ CHRISTY'S RED HOT BLUE (6622230)
- TAPECASE Film Tape, Polyethylene, White, 2 In x 5 Yd (15D442)
- 3M Film Tape, Polyester, Blue, 2 In. x 10 Yd. (8901)
- FLEXKRETE 600mL Gray Polyurea Seal 100 (FK-PS100 Kit)
- FLEXKRETE Additive, Concrete, Accelerate, 5 OzBtl, Clr (FK-Temp)
- FLEXKRETE 5 gal. Gray Concrete Repair Compound (FK-102G)
- FLEXKRETE 1 gal. Gray Concrete Repair Compound (FK102G-KIT)
- FLEXKRETE Additve, Concrete, Silica, 10 Lb Bag, White (FK-MP-5)
- HENRY Black Asphalt Rubber-Based Driveway Crack Repair 10.1 oz (HE308004)
- RAPID SET 55 lb. Tan Concrete Resurfacing Patch and Repair (GRA-RSCA-55)
- Flexkrete Concrete and Asphalt Repair - Patches and Compounds