Shop All Flange & Ring Gaskets
Flexitallic
Spiral Wound Metal Gasket, 8 In, 316SS
Mfr # CGI
Zoro # G4672577
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 8 in
- Outside Dia. 11 in
- Inside Dia. 8 1/2 in
- Metal Detectable Yes
- Material of Construction 316SS and Flexible Graphite
Product Information
- Brand Flexitallic
- MFR # CGI
- Zoro # G4672577
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 8 in |
Outside Dia. | 11 in |
Inside Dia. | 8 1/2 in |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 8 in, Inside Diameter 8 1/2 in, Outside Diameter 11 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Green, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 316L, Inner Ring Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Champagne Bronze Traditional Drawer Pull (BP790128CHBRZ)
- S & W Level Mount, Anti-Vibe, 5/8-11, 4 in. Base (LP4-C6L)
- INTERSTATE PNEUMATICS Quick Coupler Key Chain (Y90KR)
- ALTRONIX Power Dist Module 8 Output Fuse (PD8UL)
- FLEXITALLIC Spiral Wound Metal Gasket, 3/4 In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 4 In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 5 In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 6 In, 304SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 4 In, 316SS (CGI)
- FLEXITALLIC Metal Gasket, 4-1/2 in. In, 6-1/2 in. Out (035030008)
- ZORO SELECT Flange Gasket, Full Face, 1/2" Pipe (BULK-FG-430)
- Flexitallic Flange & Ring Gaskets