Shop All Flange & Ring Gaskets
Flexitallic
Spiral Wound Metal Gasket, 8 In, 316SS
Mfr # CG
Zoro # G4695372
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 8 in
- Outside Dia. 11 in
- Inside Dia. 9 3/16 in
- Metal Detectable Yes
- Material of Construction 316SS and Flexible Graphite
Product Information
- Brand Flexitallic
- MFR # CG
- Zoro # G4695372
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 8 in |
Outside Dia. | 11 in |
Inside Dia. | 9 3/16 in |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 8 in, Inside Diameter 9 3/16 in, Outside Diameter 11 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Green, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 316L, Inner Ring Material None
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIROFFICE Wall Mountable Large Steel Drop Box, PK2 (ADI631-03-2pk)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec NFS 24V RX (ML20906 LL 626 SEC M92)
- DIXON 3/4 DUST PLUG, 3/4 DUST CAP NITRILE (6KDP-K6DC)
- SPEC Compression Spring, Stainless Steel, PK10, C04200550500S (C04200550500S)
- FLEXITALLIC Metal Gasket, 10-13/16in. In, 15-3/4in Out (100060008)
- FLEXITALLIC Spiral Wound Metal Gasket, 1/2 In, 304SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 6 In, 304SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/2In, 304SS (CGI)
- FLEXITALLIC Metal Gasket, 2-1/2 in. In, 3 in. Out (00250700207)
- FLEXITALLIC Spiral Wound Metal Gasket, 8 In, 304SS (CGI)
- ZORO SELECT Flange Gasket, Ring, 1/2" Pipe (BULK-FG-1235)
- Flexitallic Flange & Ring Gaskets