Shop All Flange & Ring Gaskets
Flexitallic
Spiral Wound Metal Gasket, 4 In, 304SS
Mfr # CGI
Zoro # G4679963
original price:
$23.99
5% off
$22.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Outside Dia. 6 7/8 in
- Inside Dia. 4 3/16 in
- Metal Detectable Yes
- Material of Construction 304SS and Flexible Graphite
Product Information
- Brand Flexitallic
- MFR # CGI
- Zoro # G4679963
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 4 in |
Outside Dia. | 6 7/8 in |
Inside Dia. | 4 3/16 in |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 4 in, Inside Diameter 4 3/16 in, Outside Diameter 6 7/8 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" White Nylon Plastic Flush Head Hole Plugs 1 12PK (69446)
- AMEROCK Allison Round Cabinet Knob 1-1/4 in. D 13/16 in. Burnished Brass (BP3443BB)
- ARROW LOCK Lever Lockset, Mechanical, Entrance, Grd. 2 (RL11SR 26D CS)
- DURA-LIFT Titan Premium 2 in. Sealed 6200ZZ Nylon Garage Door Roller w 4 in. Corrosion Resistant Stem (DLR6200ZZT)
- FLEXITALLIC Spiral Wound Metal Gasket, 1 In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 3/4 In, 304SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/4In, 316SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 2 In, 304SS (CGI)
- FLEXITALLIC Metal Gasket, 9-13/64 in. In, 11 in. Out (080010008)
- FLEXITALLIC Metal Gasket, 1 in. In, 1-1/2 in. Out (00100700336)
- ZORO SELECT Gasket, Ring, 4 In, Virgin PTFE, White (D040150R204027)
- Flexitallic Flange & Ring Gaskets