Shop All Flange & Ring Gaskets
Flexitallic
Spiral Wound Metal Gasket, 3/4 In, 316SS
Mfr # CG
Zoro # G4679281
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Outside Dia. 2 1/4 in
- Inside Dia. 1 in
- Metal Detectable Yes
- Material of Construction 316SS and Flexible Graphite
Product Information
- Brand Flexitallic
- MFR # CG
- Zoro # G4679281
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 3/4 in |
Outside Dia. | 2 1/4 in |
Inside Dia. | 1 in |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 3/4 in, Inside Diameter 1 in, Outside Diameter 2 1/4 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Green, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 316L, Inner Ring Material None
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMDOR Dry Wall Access Door, 12x12, Stainless Steel W/ Cylinder Lock (DW12X12SS-CL)
- WESLOCK Bordeau Lever Passage Lock with Adjustable Latch and Full Lip Strike Satin Nickel Finish (00600UNUNSL20)
- DELTANA Bright Brass Door and Butt Hinge (DSB55B3-UNL)
- MONROE PMP Pull Handle, 7-1/2 In. H, Matte, Threaded Holes (PH-0167)
- FLEXITALLIC Spiral Wound Metal Gasket, 3 In, 316SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 2-1/2In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 3 In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 8 In, 316SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 5 In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 2 In, 304SS (CGI)
- ZORO SELECT Raised Face PTFE Flange Gasket for 4-1/2" Pipe, 1/8" Thick, #300 (BULK-FG-1130)
- Flexitallic Flange & Ring Gaskets