Shop All Flange & Ring Gaskets
Flexitallic
Spiral Wound Metal Gasket, 3 In, 316SS
Mfr # CGI
Zoro # G4676271
original price:
$24.25
5% off
new price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Outside Dia. 5 7/8 in
- Inside Dia. 3 3/16 in
- Metal Detectable Yes
- Material of Construction 316SS and Flexible Graphite
Product Information
- Brand Flexitallic
- MFR # CGI
- Zoro # G4676271
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 3 in |
Outside Dia. | 5 7/8 in |
Inside Dia. | 3 3/16 in |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 300, 400, 600, For Pipe Size 3 in, Inside Diameter 3 3/16 in, Outside Diameter 5 7/8 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Green, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 316L, Inner Ring Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 156, 4-1/4, 4.443, PK10 (U38801.009.0425)
- NATIONAL HARDWARE 9.3 in. H X 1.5 in. W X 0.125 in. D Black Carbon Steel Inside Strap Brace (N351-475)
- MSI Montauk Black SAMPLE Honed Slate Floor And Wall Tile (ZOR-NS-0083-SAM)
- STERLING SEAL & SUPPLY 115 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A115X1000)
- FLEXITALLIC Metal Gasket, 1 in. In, 1-1/2 in. Out (00100700336)
- FLEXITALLIC Spiral Wound Metal Gasket, 3 In, 304SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 3/4 In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 8 In, 316SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 1/2 In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 1 In, 316SS (CG)
- ZORO SELECT Flange Gasket, Ring, 6 In, Graphite (FLEXIGRAF-RG-0150-062-0600)
- Flexitallic Flange & Ring Gaskets