Shop All Flange & Ring Gaskets
Flexitallic
Spiral Wound Metal Gasket, 2 In, 316SS
Mfr # CG
Zoro # G4687672
original price:
$8.35
14% off
new price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Outside Dia. 4 1/8 in
- Inside Dia. 2 3/4 in
- Metal Detectable Yes
- Material of Construction 316SS and Flexible Graphite
Product Information
- Brand Flexitallic
- MFR # CG
- Zoro # G4687672
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 2 in |
Outside Dia. | 4 1/8 in |
Inside Dia. | 2 3/4 in |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 2 in, Inside Diameter 2 3/4 in, Outside Diameter 4 1/8 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Green, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 316L, Inner Ring Material None
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Nickel Bremen 1 Cabinet Pull (527-128SN)
- ZORO SELECT Torsion Spring, 90 Deg, 0.288OD, PK6, Finish: Plain (3HPG2)
- ZORO SELECT O-Ring, Buna N, Dash 120, 1, 1.193, PK50 (U38801.009.0100)
- LAB LAB:Pin Kit - Schlage / Kwikset 2in1 (LSK2N1)
- FLEXITALLIC Spiral Wound Metal Gasket, 3/4 In, 316SS (CGI)
- FLEXITALLIC Metal Gasket, 14-41/64in. In, 17-3/4in Out (140010008)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/2In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 1/2 In, 316SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 3 In, 304SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 8 In, 304SS (CGI)
- GARLOCK Gasket, Ring, 1/2 In, Metal, Yellow (C000500503)
- Flexitallic Flange & Ring Gaskets