Shop All Flange & Ring Gaskets
Flexitallic
Spiral Wound Metal Gasket, 2-1/2In, 316SS
Mfr # CG
Zoro # G4699615
original price:
$7.39
5% off
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2 in
- Outside Dia. 5 1/8 in
- Inside Dia. 3 1/4 in
- Metal Detectable Yes
- Material of Construction 316SS and Flexible Graphite
Product Information
- Brand Flexitallic
- MFR # CG
- Zoro # G4699615
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 2 1/2 in |
Outside Dia. | 5 1/8 in |
Inside Dia. | 3 1/4 in |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 300, 400, 600, For Pipe Size 2 1/2 in, Inside Diameter 3 1/4 in, Outside Diameter 5 1/8 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Green, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 316L, Inner Ring Material None
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Diecast Black, Sliding Window Sash Lock (F 2591)
- KARP Concealed Glass Fiber Reinforced Access Door, Fiberglass 24 x 24 (FG2424)
- ABOVE ALL CO Glydeez With FREE Pull Strap, dims 48" long x 29 13/16" wide (FFGLYD4RTL)
- MOEN 90 Degree Drawer Knob in Matte Black (YB8805BL)
- FLEXITALLIC Spiral Wound Metal Gasket, 2-1/2In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 6 In, 316SS (CG)
- FLEXITALLIC Metal Gasket, 14-41/64in. In, 17-3/4in Out (140010008)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/4In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 6 In, 316SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 6 In, 316SS (CG)
- ASAHI Flange Gasket, 1-45/64" Inside Dia., Black (3113015)
- Flexitallic Flange & Ring Gaskets