Shop All Flange & Ring Gaskets
Flexitallic
Spiral Wound Metal Gasket, 1-1/4In, 316SS
Mfr # CGI
Zoro # G4683086
original price:
$8.59
10% off
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4 in
- Outside Dia. 3 in
- Inside Dia. 1 1/2 in
- Metal Detectable Yes
- Material of Construction 316SS and Flexible Graphite
Product Information
- Brand Flexitallic
- MFR # CGI
- Zoro # G4683086
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 1/4 in |
Outside Dia. | 3 in |
Inside Dia. | 1 1/2 in |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 1 1/4 in, Inside Diameter 1 1/2 in, Outside Diameter 3 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Green, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 316L, Inner Ring Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 4-5/8" Wx2-3/4"Dx8"H Rubberwood Queen Anne Center Leg (WLC85RW)
- OEM REF: 2007-2012 Hyundai Accent Santa Fe / 3-Button Keyless Entry Remote / PN: 95411-0W100 / PINH (OR-HYU001)
- KWIKSET 5 Replacement Deadlatch (83014-26D)
- APOLLO TILE Cirkel 11.46 in. x 12.4 in.Glossy Blue Porcelain Mosaic Wall and Floor Tile 9.87 sqft/case, 10PK (ORB88011NVGA)
- FLEXITALLIC Spiral Wound Metal Gasket, 1 In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 6 In, 304SS (CGI)
- FLEXITALLIC Sprial Wound Metal Gasket, 8 In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 1/2 In, 304SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/4In, 304SS (CGI)
- FLEXITALLIC Metal Gasket, 10-13/16in. In, 15-3/4in Out (100060008)
- ANVIL Flange Gasket, Grade E, 2-1/2 in. (0390080026)
- Flexitallic Flange & Ring Gaskets