Shop All Flange & Ring Gaskets
Flexitallic
Spiral Wound Metal Gasket, 1-1/4In, 304SS
Mfr # CGI
Zoro # G4666952
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4 in
- Outside Dia. 3 1/4 in
- Inside Dia. 1 1/2 in
- Metal Detectable Yes
- Material of Construction 304SS and Flexible Graphite
Product Information
- Brand Flexitallic
- MFR # CGI
- Zoro # G4666952
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 1/4 in |
Outside Dia. | 3 1/4 in |
Inside Dia. | 1 1/2 in |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 300, 400, 600, For Pipe Size 1 1/4 in, Inside Diameter 1 1/2 in, Outside Diameter 3 1/4 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORD HOOKS STORAG 6"" STL CD2 (UHS3)
- MINER ELASTOMER GBA Bumper, Peak Force: 11,000 lbs./49,000 N (GBA-18)
- SCHLAGE Entry Lever Flair Sn (F51VFLA619)
- ABUS Combination Padlock, Side, Black/Silver (145/30 Yellow)
- FLEXITALLIC Metal Gasket, 11-5/16in. In, 14-1/4in. Out (100030008)
- FLEXITALLIC Spiral Wound Metal Gasket, 3/4 In, 304SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 1/2 In, 316SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 2 In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 3 In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 4 In, 316SS (CGI)
- GORE Flange Gasket, Ring, 2 1/2 In, PTFE (GR-RG-0150-125-0250)
- Flexitallic Flange & Ring Gaskets