Shop All Flange & Ring Gaskets
Flexitallic
Spiral Wound Metal Gasket, 1-1/2In, 316SS
Mfr # CG
Zoro # G4665263
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2 in
- Outside Dia. 3 3/4 in
- Inside Dia. 2 1/8 in
- Metal Detectable Yes
- Material of Construction 316SS and Flexible Graphite
Product Information
- Brand Flexitallic
- MFR # CG
- Zoro # G4665263
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 1/2 in |
Outside Dia. | 3 3/4 in |
Inside Dia. | 2 1/8 in |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 300, 400, 600, For Pipe Size 1 1/2 in, Inside Diameter 2 1/8 in, Outside Diameter 3 3/4 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Green, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 316L, Inner Ring Material None
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Aluminum Closer 4011HLH (4011HALLH)
- ROCKWOOD Door Pull, Stainless Steel, 36"L, 3" Proj. (RM3301BTB2436.32D)
- ROCKWOOD 10" x 40" Kick Plate with Beveled Edges Satin Stainless Steel Finish (K105032D1040BEV)
- GENESIS Gs08-0550Pe10-034 Gas Spring (GSS 1924UG)
- FLEXITALLIC Spiral Wound Metal Gasket, 8 In, 304SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 2-1/2In, 316SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 2-1/2In, 316SS (CG)
- FLEXITALLIC Metal Gasket, 7-13/64in. In, 8-3/4in. Out (060010008)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/2In, 316SS (CG)
- FLEXITALLIC Metal Gasket, 9-13/64 in. In, 11 in. Out (080010008)
- GARLOCK Gasket, Ring, 1in.Pipe, Blue and Off-White (37760-1101)
- Flexitallic Flange & Ring Gaskets