Shop All Flange & Ring Gaskets
Flexitallic
Spiral Wound Metal Gasket, 1-1/2In, 304SS
Mfr # CGI
Zoro # G4691215
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2 in
- Outside Dia. 3 3/8 in
- Inside Dia. 1 3/4 in
- Metal Detectable Yes
- Material of Construction 304SS and Flexible Graphite
Product Information
- Brand Flexitallic
- MFR # CGI
- Zoro # G4691215
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 1/2 in |
Outside Dia. | 3 3/8 in |
Inside Dia. | 1 3/4 in |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 1 1/2 in, Inside Diameter 1 3/4 in, Outside Diameter 3 3/8 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Inside Corner Trim, White (WC40IS949N)
- MSI Prescott Braly SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-0152-SAM)
- TRIMLITE 26" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2270pri8405)
- TRIMLITE 30" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2668pri8402RH10B4916)
- FLEXITALLIC Metal Gasket, 7-13/64in. In, 8-3/4in. Out (060010008)
- FLEXITALLIC Spiral Wound Metal Gasket, 2-1/2In, 316SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 4 In, 304SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 1 In, 304SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 3/4 In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 3 In, 304SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 8 In, 304SS (CGI)
- Flexitallic Flange & Ring Gaskets