Shop All Flange & Ring Gaskets
Flexitallic
Spiral Wound Metal Gasket, 1-1/2In, 304SS
Mfr # CGI
Zoro # G4679114
original price:
$7.59
15% off
new price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2 in
- Outside Dia. 3 3/4 in
- Inside Dia. 1 3/4 in
- Metal Detectable Yes
- Material of Construction 304SS and Flexible Graphite
Product Information
- Brand Flexitallic
- MFR # CGI
- Zoro # G4679114
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 1/2 in |
Outside Dia. | 3 3/4 in |
Inside Dia. | 1 3/4 in |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 300, 400, 600, For Pipe Size 1 1/2 in, Inside Diameter 1 3/4 in, Outside Diameter 3 3/4 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Knob Lockset, Tulip Style, Satin Nickel (TU0115KA4S)
- ZORO APPROVED SUPPLIER Compression Spring, O= .875, L= 2.25, W= .057 (G509962967)
- DELTANA Window Lock, Casement Fastener, Small Black (CF066U19)
- BEST Interchangeable Core, Keyway Type J, 7 Pins (1C7J1626)
- FLEXITALLIC Spiral Wound Metal Gasket, 3 In, 316SS (CG)
- FLEXITALLIC Metal Gasket, 9-13/64 in. In, 11 in. Out (080010008)
- FLEXITALLIC Spiral Wound Metal Gasket, 8 In, 304SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 1/2 In, 304SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 3/4 In, 316SS (CGI)
- FLEXITALLIC Metal Gasket, 2-1/2 in. In, 3 in. Out (00250700207)
- GARLOCK Flange Gasket, Ring, 1/2 In, Aramind Fiber (3000RG-0150-125-0050)
- Flexitallic Flange & Ring Gaskets