Shop All Flange & Ring Gaskets
Flexitallic
Metal Gasket, 9-13/64 in. In, 11 in. Out
Mfr # 080010008
Zoro # G3717406
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 8 in
- Outside Dia. 11 in
- Inside Dia. 9 3/16 in
- Metal Detectable No
- Material of Construction 304 Stainless Steel
Product Information
- Brand Flexitallic
- MFR # 080010008
- Zoro # G3717406
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 8 in |
Outside Dia. | 11 in |
Inside Dia. | 9 3/16 in |
Details
Item | Spiral Wound Flange Gasket |
Metal Detectable | No |
Material of Construction | 304 Stainless Steel |
Thickness | 3/16 in |
Flange Class | Class 150 |
Color | Gray Stripe, Yellow Band |
Product Type | Spiral Wound Metal Gasket |
Type | Ring Gasket |
Standards | ASME B16.20, ASME/ANSI Pressure Class-150 LB |
Continuous Max. Temp. (F) | 842 Degrees F |
Temp. Range (F) | -320 Degrees to 842 Degrees |
Winding | 304SS with Flexible Graphite and carbon steel centering ring |
FDA Approved | No |
For Flange ANSI Class | 150 |
Spiral Winding Stainless Steel Grade | 304 |
Outer Ring Material | Carbon Steel |
Spiral Winding Material | Stainless Steel |
Filler Material | Graphite |
Inner Ring Material | None |
Outside Rim Color | Yellow |
Rim Stripe Color | Gray |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 8 in, Inside Diameter 9 1/4 in, Outside Diameter 11 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material None, Inner Ring Stainless Steel Grade Not Applicable
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Entry Office Saturn Lever C Keyway, 2-3/4" Deadlatch, ANSI Strike Oil Rubbed Bronze (ALX50PSAT613)
- DANCO O'Ring 11/16X13/16X1/16 (35784W)
- CORBIN RUSSWIN Storeroom or Closet Mortise Lock, LW Lever, M Escutcheon, Satin Stainless Steel (ML2057 LWM 630)
- BRASS ACCENTS Colonial Revival Pull, 6-1/2" (C02-P5700-609)
- FLEXITALLIC Metal Gasket, 14-41/64in. In, 17-3/4in Out (140010008)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/2In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 6 In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 6 In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 8 In, 316SS (CGI)
- FLEXITALLIC Sprial Wound Metal Gasket, 8 In, 316SS (CG)
- ZORO SELECT Gasket, Ring, 1 1/2 In, Virgin PTFE, White, Max. Pressure (PSI): 800 (D014150R204027)
- Flexitallic Flange & Ring Gaskets