Shop All Flange & Ring Gaskets
Flexitallic
Metal Gasket, 7-13/64in. In, 8-3/4in. Out
Mfr # 060010008
Zoro # G3717430
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6 in
- Outside Dia. 8 3/4 in
- Inside Dia. 7 3/16 in
- Metal Detectable No
- Material of Construction 304 Stainless Steel
Product Information
- Brand Flexitallic
- MFR # 060010008
- Zoro # G3717430
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 6 in |
Outside Dia. | 8 3/4 in |
Inside Dia. | 7 3/16 in |
Details
Item | Spiral Wound Flange Gasket |
Metal Detectable | No |
Material of Construction | 304 Stainless Steel |
Thickness | 3/16 in |
Flange Class | Class 150 |
Color | Gray Stripe, Yellow Band |
Product Type | Spiral Wound Metal Gasket |
Standards | ASME B16.20, ASME/ANSI Pressure Class-150 LB |
Type | Ring Gasket |
Temp. Range (F) | -320 Degrees to 842 Degrees |
Winding | 304SS with Flexible Graphite and carbon steel centering ring |
Continuous Max. Temp. (F) | 842 Degrees F |
For Flange ANSI Class | 150 |
FDA Approved | No |
Outer Ring Material | Carbon Steel |
Rim Stripe Color | Gray |
Filler Material | Graphite |
Outside Rim Color | Yellow |
Spiral Winding Material | Stainless Steel |
Inner Ring Material | None |
Spiral Winding Stainless Steel Grade | 304 |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 6 in, Inside Diameter 7 1/4 in, Outside Diameter 8 3/4 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material None
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKINNEY Oil Bearing Butt Hinge, 4-1/2" x 4-1/2", US32D, NRP, Standard (TA2314 4-1/2X4-1/2 32D NRP)
- M D BUILDING PRODUCTS 212x4' BRN Cove Base (75614)
- SCREEN TIGHT Roller Tool Scrn/Spln W/Blade (ROLLERKNIFE)
- PHIFER WIRE 36 in W X 100 ft L Charcoal Fiberglass Insect Screen Cloth (3000019)
- FLEXITALLIC Spiral Wound Metal Gasket, 4 In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 2-1/2In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 8 In, 316SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 6 In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 2 In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 2-1/2In, 316SS (CGI)
- GARLOCK Gasket, Ring, 1 1/2 In, Metal, Yellow (C000501501)
- Flexitallic Flange & Ring Gaskets