Shop All Flange & Ring Gaskets
Flexitallic
Metal Gasket, 4-3/4in. In, 7-41/64in. Out
Mfr # 040060008
Zoro # G3717519
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Outside Dia. 7 5/8 in
- Inside Dia. 4 3/4 in
- Metal Detectable No
- Material of Construction 304 Stainless Steel
Product Information
- Brand Flexitallic
- MFR # 040060008
- Zoro # G3717519
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 4 in |
Outside Dia. | 7 5/8 in |
Inside Dia. | 4 3/4 in |
Details
Item | Spiral Wound Flange Gasket |
Metal Detectable | No |
Material of Construction | 304 Stainless Steel |
Thickness | 3/16 in |
Flange Class | Class 600 |
Color | Gray Stripe, Yellow Band |
Product Type | Spiral Wound Metal Gasket |
Type | Ring Gasket |
Winding | 304SS with Flexible Graphite and carbon steel centering ring |
Standards | ASME B16.20, ASME/ANSI Pressure Class-600 LB |
Continuous Max. Temp. (F) | 842 Degrees F |
Temp. Range (F) | -320 Degrees to 842 Degrees |
For Flange ANSI Class | 600 |
FDA Approved | No |
Filler Material | Graphite |
Spiral Winding Material | Stainless Steel |
Spiral Winding Stainless Steel Grade | 304 |
Rim Stripe Color | Gray |
Outer Ring Material | Carbon Steel |
Inner Ring Material | None |
Outside Rim Color | Yellow |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 600, For Pipe Size 4 in, Inside Diameter 4 3/4 in, Outside Diameter 7 11/16 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material None
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Single Cylinder Rim Deadlatch, Diecast, Brass Single Pack (U 9956)
- MONROE PMP 2" W x 96" H Mill Stainless Steel Continuous Hinge (CS26020096)
- ZORO SELECT O-Ring, Dash 224, Viton, 0.13 In., PK25 (U38875.012.0175)
- MONROE PMP Pull Handle, Natural, 7 In. H, Natural, Threaded Holes (PH-0130)
- FLEXITALLIC Spiral Wound Metal Gasket, 3 In, 316SS (CG)
- FLEXITALLIC Metal Gasket, 9-13/64 in. In, 11 in. Out (080010008)
- FLEXITALLIC Spiral Wound Metal Gasket, 5 In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 3 In, 304SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 1/2 In, 304SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 1/2 In, 316SS (CGI)
- ZORO SELECT Raised Face Aramid Flange Gasket for 1-1/4" Pipe, 1/8" Thick, #150 (BULK-FG-253)
- Flexitallic Flange & Ring Gaskets