Shop All Flange & Ring Gaskets
Flexitallic
Metal Gasket, 14-41/64in. In, 17-3/4in Out
Mfr # 140010008
Zoro # G3717817
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 14 in
- Outside Dia. 17 3/4 in
- Inside Dia. 14 5/8 in
- Metal Detectable No
- Material of Construction 304 Stainless Steel
Product Information
- Brand Flexitallic
- MFR # 140010008
- Zoro # G3717817
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 14 in |
Outside Dia. | 17 3/4 in |
Inside Dia. | 14 5/8 in |
Details
Item | Spiral Wound Flange Gasket |
Metal Detectable | No |
Material of Construction | 304 Stainless Steel |
Thickness | 3/16 in |
Flange Class | Class 150 |
Color | Gray Stripe, Yellow Band |
Product Type | Spiral Wound Metal Gasket |
Temp. Range (F) | -320 Degrees to 842 Degrees |
Standards | ASME B16.20, ASME/ANSI Pressure Class-150 LB |
Continuous Max. Temp. (F) | 842 Degrees F |
Type | Ring Gasket |
Winding | 304SS with Flexible Graphite and carbon steel centering ring |
FDA Approved | No |
For Flange ANSI Class | 150 |
Outer Ring Material | Carbon Steel |
Rim Stripe Color | Gray |
Spiral Winding Material | Stainless Steel |
Filler Material | Graphite |
Outside Rim Color | Yellow |
Inner Ring Material | None |
Spiral Winding Stainless Steel Grade | 304 |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 14 in, Inside Diameter 14 11/16 in, Outside Diameter 17 3/4 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material None
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB LAB:.171 Bottom Crown Pins (L171-B3)
- PAWLING Corner Guard, Textured, Eggshell, 2"W X 48"H (CGP-20-4-370)
- STRYBUC Active Shootbolt Lock (850-2406514)
- SPEC Disc Spring, 1.25, Steel, Belleville, PK10 (B2500080)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/4In, 316SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 6 In, 316SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 1 In, 316SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/2In, 316SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 12 CGI (120010000085)
- FLEXITALLIC Metal Gasket, 2-1/2 in. In, 3 in. Out (00250700207)
- ZORO SELECT Raised Face Viton Flange Gasket for 1-1/2" Pipe, 1/16" Thick, #150 (BULK-FG-319)
- Flexitallic Flange & Ring Gaskets