Shop All Flange & Ring Gaskets
Flexitallic
Metal Gasket, 12-57/64 in. In, 18 in. Out
Mfr # 120060008
Zoro # G3717835
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 12 in
- Outside Dia. 18 in
- Inside Dia. 12 7/8 in
- Metal Detectable No
- Material of Construction 304 Stainless Steel
Product Information
- Brand Flexitallic
- MFR # 120060008
- Zoro # G3717835
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 12 in |
Outside Dia. | 18 in |
Inside Dia. | 12 7/8 in |
Details
Item | Spiral Wound Flange Gasket |
Metal Detectable | No |
Material of Construction | 304 Stainless Steel |
Thickness | 3/16 in |
Flange Class | Class 600 |
Color | Gray Stripe, Yellow Band |
Product Type | Spiral Wound Metal Gasket |
Type | Ring Gasket |
Temp. Range (F) | -320 Degrees to 842 Degrees |
Standards | ASME B16.20, ASME/ANSI Pressure Class-600 LB |
Winding | 304SS with Flexible Graphite and carbon steel centering ring |
Continuous Max. Temp. (F) | 842 Degrees F |
FDA Approved | No |
For Flange ANSI Class | 600 |
Spiral Winding Material | Stainless Steel |
Rim Stripe Color | Gray |
Inner Ring Material | None |
Filler Material | Graphite |
Outer Ring Material | Carbon Steel |
Outside Rim Color | Yellow |
Spiral Winding Stainless Steel Grade | 304 |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 600, For Pipe Size 12 in, Inside Diameter 12 15/16 in, Outside Diameter 18 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material None
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESLOCK Knob Lockset, Passage, Knob, Grade 2 (01700I1I1SL20)
- ZURN Gasket, Rubber (P1180-CVR-GASKET-OS)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Dummy Knobset, Satin Brass (BG100 SB)
- EMTEK Flat Black Dummy 5059STUUS19LH (5059STUUS19LH)
- FLEXITALLIC Spiral Wound Metal Gasket, 2-1/2In, 316SS (CG)
- FLEXITALLIC Spiral Wound Metal Gasket, 3/4 In, 304SS (CGI)
- FLEXITALLIC Metal Gasket, 9-13/64 in. In, 11 in. Out (080010008)
- FLEXITALLIC Spiral Wound Metal Gasket, 4 In, 316SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 6 In, 304SS (CGI)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/2In, 304SS (CGI)
- GARLOCK Flange Gasket, 4 in., 1/8 in., Gray (5500RG-0150-125-0400)
- Flexitallic Flange & Ring Gaskets