Shop All Bakeware
Flexipan
Origine Tartes Tatin
Mfr # FP-01399
Zoro # G107058154
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 575x378mm
- Color Black
- Capacity 12 indents
- Diameter 105 mm
- Application 600x400 mm baking tray
Product Information
Dimensions
Size | 575x378mm |
Diameter | 105 mm |
Overall Length | 575 mm |
Height | 50 mm |
Width | 378 mm |
Details
Item | Flexipan® Origin Tatin Tarts |
Color | Black |
Capacity | 12 indents |
Application | 600x400 mm baking tray |
Material | Fiberglass and food grade silicone |
Description
The made in France Flexipan Origine tarte tatin mold is perfect to fulfill your needs and get nice tartes The temperatures range from 40 degrees farenheit to 500 degrees farenheitIts technology of fiberglass mesh and foodgrade silicone allows you to use Flexipan more than 3000 times Flexipan products are FDA, NSF and Kosher certified Details 12 indents for a 600x400 mm pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER SOAK SYSTEMS Chemical Pump - With Pinch Tube (29240)
- EATON Breaker 40 Amp 2 Pole (CL240CS)
- CAPRI SUN Beverage Fruit Punch 6 fl. oz., PK40 (10087684002046)
- PERLICK Cylinder Lngth 7/16 Lock Assembly (67109)
- FLEXIPAN Origine Muffins (FP-01034)
- FLEXIPAN Air Ronds (SF-00111)
- FLEXIPAN Origine Demi Oeufs (FP-01256)
- FLEXIPAN Origine Muffins (FP-01601)
- FLEXIPAN Origine Cylindres (FP-04897)
- FLEXIPAN Air Rectangles (SF-01090)
- CHICAGO METALLIC Mini Crown Muffin Pan, 35 Moulds (42756)
- Flexipan Bakeware