Shop All Bakeware
Flexipan
Origine Muffins
Mfr # FP-01601
Zoro # G107058116
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 576x377mm
- Color Black
- Capacity 15 indents
- Application 600x400 mm baking tray
- Diameter 82 mm
Product Information
Dimensions
Size | 576x377mm |
Diameter | 82 mm |
Overall Length | 576 mm |
Height | 50 mm |
Width | 377 mm |
Details
Item | Flexipan® Origine Muffins |
Color | Black |
Capacity | 15 indents |
Application | 600x400 mm baking tray |
Material | Fiberglass and food grade silicone |
Description
The made in France Flexipan Origine jumbo muffin mold is perfect to fulfill your needs and get nice and big muffins The temperatures range from 40 degrees farenheit to 500 degrees farenheitIts technology of fiberglass mesh and foodgrade silicone allows you to use Flexipan more than 3000 times Flexipan products are FDA, NSF and Kosher certified Details 15 indents for a 600x400 mm pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOONPIE Moonpie Chocolate Mini Single Decker Pies, PK96 (22801)
- HEFTY Super Strong Paper Dinnerware, 16 oz Bowl, Bagasse, PK300 (RFP D71625)
- HATCO Wire Belt (05.03.035.00)
- ALLIANCE GRILL, DOOR LINER-WHITE (D503870W)
- FLEXIPAN Origine Muffins (FP-01034)
- FLEXIPAN Air Rectangles (SF-01090)
- FLEXIPAN Origine MiniCharl (FP-01079)
- FLEXIPAN Origine Tartes Tatin (FP-01399)
- FLEXIPAN Origine Demi Spheres (FP-01265)
- FLEXIPAN Origine Mini Charl (FP-01071)
- CHICAGO METALLIC Round Cake Pan, Plain, 10x1 (41010)
- Flexipan Bakeware